Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Easy To Handle Scraper, Elastic Blade

Blade Thickness (mm)
0.45, 0.45
Compatible Blades and Cutters
179B,180B,183B, 179B, 180B, 183B
Overall Length (mm)
100, 100
Width (mm)
45, 45
Material
SK-120, SK-120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(6Sheet) 1 XB179D 36728946 -
Discontinued
[x]
ADD TO CART

Related Products