Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

RB120CV RB120FV Saw Blade

5.00 (1)
Thickness (mm)
0.65
Width (mm)
13
Length (mm)
1260
Material
Bimetal (BM)
...see all>
Product Options
ADD TO CART
Number of Threads Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 Mt. RB 120CV RB 120FV RB10 1Box(5PC) 1 SB-BM 18 mountains (SKH) 06771825 289.99 SGD
Shipped after 2018-06-25
14 ridges Can be used also for RB10. 1Box(5PC) 1 SB-BM 14 ridge (SKH) 06771807 289.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of steel
5
From Japan
On 2013-06-19 20:13:29
Although the price is about two times as compared with the one made in the US before, the blade of the connecting part to be cut is not missing, so it seems that twice will last for a long time without the shock of the gutta when the connecting part passes through.
This review is about item#06771807.

Related Products