NoteBuy more than* S$200* and get FREE SHIPPING

Saw blade for RB120CV, RB120FV

Number of Threads
14 ridges
Work Material
Stainless, steel, non-ferrous material
Thickness (mm)
0.65
Width (mm)
13
Length (mm)
1260
Material
Bimetal (BM)
Compatible
Can be used also for RB10.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 SB-BM 14 ridge (SKH) 06771807 309.90 SGD
In stock

Related Products