Buy more than* S$200* and get FREE SHIPPING

SUS-SG type universal vehicle (double bearing) , plate type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Seat A x B (mm)
70x58
Mounting Dimensions XxY (mm)
55x42
Bore Diameter P (phi mm)
8.8
...see all>
Product Options
ADD TO CART
Turning Radius R (mm) Allowable Load (daN) Eccentricity E (mm) Allowable Load (kgf) Attachment Height H (mm) Wheel Width (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius R (mm) Allowable Load (daN) Eccentricity E (mm) Allowable Load (kgf) Attachment Height H (mm) Wheel Width (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 80 28 81.6 93 25 379-7791 75   1pc 1 SUS-SG-75N 02544927 20.49 SGD
In stock
53 60 27 61.2 70 28 - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUS-SG-50N 02544805 17.71 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products