Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plate-Type SUS-SG Swivel Caster, Double Bearing

Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
70x58
Mounting Dimensions XxY (mm)
55x42
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Brake
None
Model
SUS-SG type Swivel
...see all>
Product Options
ADD TO CART
Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel Width (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel Width (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 50 27 70 53 28 Hadogomu 1PC 1 SUS-SG-50RH 02544841 13.99 SGD
In stock
- 65 50 27 85 61 25 Hadogomu 1PC 1 SUS-SG-65RH 02544884 15.99 SGD
In stock
Swivel 75 60 28 93 66 25 HARD 1PC 1 SUS-SG-75RH 02544963 18.99 SGD
In stock
ADD TO CART

Related Products