Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Screw Diameter (mm) Dimensions A (mm) Working Load (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Screw Diameter (mm) Dimensions A (mm) Working Load (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 30 10 M12 73 220 Stainless steel (SUS304) 1PC 1 15-124 12mm 06563672 19.09 SGD
Shipped after 2017-07-04
15 20 6.3 M8 48.3 80 Stainless (SUS304) 1PC 1 15-122 8mm 06563654 6.91 SGD
In stock
18 25 8 M10 59.5 150 Stainless steel (SUS304) 1PC 1 15-123 10mm 06563663 9.63 SGD
In stock
12.5 16 5 M6 39 50 Stainless steel (SUS304) 1PC 1 15-121 6mm. 06563645 6.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection fittings
5
From Japan
On 2017-03-27 10:36:32
Since connection fittings of external construction equipment are severely rusted, they need to be replaced with things having corrosion resistance and purchase. Although the degree of corrosion resistance seems to be good although it is progressing. Stainless steel material display has been made and it was easy to select products.
This review is about item#6563654.
Antenna construction
5
From Japan
On 2016-07-20 12:35:28
I think that it is good without worry of rust
This review is about item#06563672.

Related Products