Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Wire Clip

4.00 (10)
Purpose
Parts used for end treatment of wire, etc.
...see all>
Product Options
ADD TO CART
Dimensions H2(mm) Dimension B1 (mm) Compatible Wire Size (phi mm) Dimensions H1 (mm) Dimensions I (mm) Dimensions B2 (mm) Screw Diameter (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H2(mm) Dimension B1 (mm) Compatible Wire Size (phi mm) Dimensions H1 (mm) Dimensions I (mm) Dimensions B2 (mm) Screw Diameter (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 27 12.0 67 50 38 M12 33 Stainless steel (SUS304) 1PC 1 15-217 12 06563541 12.99 SGD
In stock
13 9 4.0 22 19 18 M4 12 Stainless (SUS304) 1PC 1 15-212 4 06563496 -
Discontinued
[x]
10 7 2.0 19 14 12 M3 11 STAINLESS (SUS304) 1PC 1 15-210 2 06563471 -
Discontinued
[x]
17 15 6.0 34 27 21 M6 18 STAINLESS (SUS304) 1PC 1 15-214 6 06563514 -
Discontinued
[x]
20 18 8.0 41 34 27 M8 22 Stainless (SUS304) 1PC 1 15-215 8 06563523 -
Discontinued
[x]
10 7 3.0 19 14 14 M3 11 STAINLESS (SUS304) 1PC 1 15-211 3 06563487 -
Discontinued
[x]
14 13 5.0 28 24 19 M5 15 Stainless (SUS304) 1PC 1 15-213 5 06563505 -
Discontinued
[x]
24 21 10.0 52 43 33 M10 30 Stainless steel (SUS304) 1PC 1 15-216 10 06563532 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Damterator wire fixing
5
From Japan
On 2016-08-17 21:13:43
It is very convenient for mail order purchase!
This review is about item#6563496.
Used for outdoor electric wire stain wire
4
From Japan
On 2016-07-07 16:54:10
It was perfect if you put the price cheaper a little more.
This review is about item#06563496.
Bonding of wires
5
From Japan
On 2016-05-28 17:01:40
no problem
This review is about item#06563541.
Attracting plants
5
From Japan
On 2016-05-03 13:23:25
No excess or deficiency
This review is about item#06563487.
Net fixing operation
3
From Japan
On 2016-04-21 17:32:58
Normal
This review is about item#06563505.
Float level switch Guide wire fixing
5
From Japan
On 2016-03-11 08:51:17
Various sizes are also available and can be purchased in units of 1, so you can purchase the necessary number economically. Like the sleeve, I think that it does not need a special tool.
This review is about item#06563496.
wire
3
From Japan
On 2015-10-26 16:01:21
Ordinary upper class
This review is about item#06563471.
It is used for lightning rod (lightning throat) installation work.
3
From Japan
On 2015-04-01 16:57:21
There seems to be a time when the screw part bites. I will use it if the screw runs out because it will be used, but I am using it although I am glad if I can improve it.
This review is about item#06563514.
Antenna mast using branch wire clip
5
From Japan
On 2013-06-11 16:27:45
Easy to use, I thought that I would like to continue using wire as well because 3 mm is used.
This review is about item#06563487.
Fastening of wire
2
From Japan
On 2011-06-24 11:13:14
The width of the hole through which the wire passes is too wide and the fixation does not go well. There are variations in the opening of the U-bolts, and there are things that can rotate nuts in a box and those that can not be turned.
This review is about item#06563471.

Related Products