Buy more than* S$200* and get FREE SHIPPING

Puranoko

4.00 (5)
Purpose
Cutting plastics, wood, bamboo, siding boards, lead plumbing of pipes, ducts, acrylic sheets etc. made of polyvinyl chloride or polyethylene, Cutting plastics, wood, bamboo, siding boards, lead plumbing of pipes, ducts, acrylic sheets etc. made of polyvinyl chloride or polyethylene
Cutting Width (mm)
0.9
Edge Processing
Shock hardening
Grip Part (mm)
130x90x15
Blade Thickness (mm)
0.6
Blade Width (mm)
33
Surface Processing
Electroless nickel plating
Number of Threads
130T
Blade Length (mm)
225
Overall Length (mm)
370
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 240mm 06762296 19.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
I used it to cut acrylic rods.
3
From Japan
On 2017-06-12 22:14:09
It seems that the acrylic bars were dense or there was a technical shortage of my daughter and I could not handle it like I thought.
This review is about item#6762296.
For trial production, mainly acrylic plate cutting
4
From Japan
On 2014-04-24 15:44:13
Acrylic board can be cut without worrying about clogging, but it seems that my eyes are too coarse to cut small diameter acrylic pipe. I would appreciate it if you have a small replacement blade.
This review is about item#06762296.
Waterwork construction
5
From Japan
On 2013-08-17 10:28:19
I am using it for cutting of PVC pipe, but it is good for use and sharpness. It is small and does not bother to keep it.
This review is about item#06762296.
Resin bar cutting
4
From Japan
On 2012-10-01 12:33:14
Sharpness is outstanding, and clogging is difficult. However, in order to cut hard resin such as MC nylon or ultrahigh molecular weight polyethylene, it is somewhat rough. I like the option, so I want a little more eye blades.
This review is about item#06762296.
PVC pipe cutting
4
From Japan
On 2008-01-17 17:56:05
The wear of the blade is also small, and the waist is also strong. It seems that the holding metal fittings are going to break somewhat, but for now there are no problems. The replacement blade's cost performance is also good.
This review is about item#06762296.

Related Products