Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert saw hunter

3.67 (3)
Blade Width (mm)
36, 36
Material
SK-4, SK-4
Specification
1) Processed with shock hardening, so the blade is very hard, and having excellent abrasion resistance, durability is excellent 2) Blade can be fixed securely, because of spring built-in push button 3) There is a hook hole for storage to avoid losses 4, 1) Processed with shock hardening, so the blade is very hard, and having excellent abrasion resistance, durability is excellent 2) Blade can be fixed securely, because of spring built-in push button 3) There is a hook hole for storage to avoid losses 4, Because it is heat-treated, the blade is extremely hard, has excellent resistance to abrasion and excellent endurance Spring-loaded push button firmly stabilizes the blade Hook holes for mounting prevent its loss Rubber handle you can hold wit
...see all>
Product Options
ADD TO CART
Grip Part (mm) Number of Threads Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Part (mm) Number of Threads Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
195x42x17, 195x42x17 66T, 32 GAUGE 66T 210, 210 440, 440 1PC 1 main body 210 mm 06771877 27.99 SGD
In stock
225x42x17, 225x42x17 76T, 76T 240, 240 500, 500 1PC 1 main body 240 mm 06771886 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Pruning work
5
From Japan
On 2018-01-17 14:59:45
Although it used for the first time, it is a good item to say that both size and sharpness are perfect. The products of Bakuma Industry have used chip saws for grass cutting from the past, and I think that durability is also reliable.
This review is about item#6771877.
Disconnection
2
From Japan
On 2017-06-08 11:09:39
Two-stage lock is good, but it does not lock at the time of the key storage. It is dangerous and inconvenient if you fix it with a band etc or put it in a bag!
This review is about item#6771877.
Site work
4
From Japan
On 2014-08-19 08:37:29
Good
This review is about item#06771877.

Related Products