Buy more than* S$200* and get FREE SHIPPING

plastic handle saw substitution blade

2.00 (1)
Purpose
Cutting plastics, wood, bamboo, siding boards, lead plumbing of pipes, ducts, acrylic sheets etc. made of polyvinyl chloride or polyethylene, Cutting plastics, wood, bamboo, siding boards, lead plumbing of pipes, ducts, acrylic sheets etc. made of polyvinyl chloride or polyethylene
Cutting Width (mm)
0.9
Edge Processing
Shock hardening
Blade Thickness (mm)
0.6
Surface Processing
Electroless nickel plating
Blade Length (mm)
225
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 Replacement 240mm 06762305 5.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
bamboo
2
From Japan
On 2016-06-09 19:07:30
Unreliable
This review is about item#06762305.

Related Products