Buy more than* S$200* and get FREE SHIPPING

Pliers, with spring, internal use

5.00 (11)
Hardness
45
Material
CRV
Type
Curved claws for holes
...see all>
Product Options
ADD TO CART
Overall Length (mm) Correspond Diameter (mm) Nail Point Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Correspond Diameter (mm) Nail Point Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 6 - 15 0.9 104 1PC 1 HB-125F 06793227 -
Discontinued
[x]
175 12 - 65 1.6 164 1PC 1 HB-175 06793236 -
Discontinued
[x]
230 32 - 80 2.1 347 1PC 1 HB-230 06793245 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:08:02
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6793236.
Motorcycle Maintenance
5
From Japan
On 2016-02-14 18:35:33
It is solid and you can easily remove the snap ring of the wheel bearing.
This review is about item#06793236.
Exchange of snap ring of car
5
From Japan
On 2014-04-28 20:37:24
It is a very solid and good product for the price. Manufacturers can also be convinced that many manufacturers make good products with hand tools. Good shopping was made.
This review is about item#06793236.
Overhaul of brake master cylinder for bike
5
From Japan
On 2014-02-10 14:51:12
The quality was better than I thought. Because it is cheap, it does not matter if it processes the tip, and it has overwhelming rigidity compared with the tool made of sheet metal. It became very easy to use after a little additional processing. I do not know what to do for professionals, but it is recommended for Sunday mechanic.
This review is about item#06793227.
Tractor repair
5
From Japan
On 2013-08-16 14:25:38
With the nail replacement type pliers, I tried buying things with a strong load and fixed nails. I detached the 60 mm ring, but it worked perfectly without problems. Since it is a tool rarely used, it is likely to buy this product until the next purchase
This review is about item#06793245.
Overhaul of diving equipment
5
From Japan
On 2012-08-10 17:58:11
I used a number of snap ring pliers up to now, but the weak strength of the nails, the tip of the nail too thick, the length of the nail insufficient, was just what I could not use. However, this plier has satisfactory strength, there is no problem with the length of the nail (first bend type), difficult angle to grasp after grasping the C ring, easy grip grip! There is no fault. I am happy because the work is easy, so I will not stop.
This review is about item#06793227.
Tractor rotary rotary shaft For detaching the retaining ring due to oil seal exchange.
5
From Japan
On 2012-05-28 21:42:54
We were able to use it with capacity (size, rigidity).
This review is about item#06793245.
I use it for detaching the hole snap ring.
5
From Japan
On 2011-11-18 14:36:33
We bought both small and medium size in bulk and straight type. It is difficult to come off with a jagged stop at the tip. Because it is identified by the size of the pliers by the size of the pin hole of the snap ring, I am wondering whether damage will be reduced. As of now, this tool is enough.
This review is about item#06793236.
Maintenance of motorcycles
5
From Japan
On 2011-08-26 14:35:26
I did not expect from the price, but I can use it enough. I think cost performance is quite high. I do not know the durability of the tip yet, but if the frequency of use is not high, there is no problem at all. I think that it is OK to arrange it in this series. It should not be compared with Knipex.
This review is about item#06793236.
Replacement work of propeller shaft universal joint
5
From Japan
On 2011-04-17 17:48:40
It also has a type that the tip can be exchanged, but this product purchased this time has no rattling (play) (it is natural as it is a matter of course) easy to use. As long as there is only one as a reason for not continuing to purchase.
This review is about item#06793236.

Related Products