Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pliers, with spring, internal use

4.33 (27)
Hardness
45
Material
CRV
Type
Straight claws for holes
...see all>
Product Options
ADD TO CART
Correspond Diameter (mm) Nail Point Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspond Diameter (mm) Nail Point Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 - 15 0.9 104 145 1PC 1 HS-125F 06793254 -
Discontinued
[x]
12 - 65 1.6 164 185 1PC 1 HS-175 06793263 -
Discontinued
[x]
32 - 80 2.1 347 250 1PC 1 HS-230 06793272 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 0
2 star 2
1 star 2
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 17:46:43
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6793272.
Motorcycle maintenance
5
From Japan
On 2017-03-21 18:30:15
It can be used normally. Since making is solid, I am satisfied that it is easy to put power.
This review is about item#6793263.
Motorcycle front fork overhaul
5
From Japan
On 2016-09-29 18:01:32
The strength of the beak is also sufficient and it can be used without anxiety. The price is also cheap and very satisfying.
This review is about item#6793263.
Motorcycle maintenance
5
From Japan
On 2016-06-24 17:50:33
For the removal of the snap ring of the motorcycle wheel, with the head exchange type three-point set, the teeth did not stand out as useless, but here it was easy to do.
This review is about item#06793272.
Car maintenance
4
From Japan
On 2016-04-28 14:46:55
It is useful for detaching a large snap ring around 50 mm. It was a product that could be used properly even if the price was cheap.
This review is about item#06793272.
Mechanical disassembly assembly
5
From Japan
On 2016-03-07 15:19:01
It is suitable for detailed work
This review is about item#06793254.
Remove snap ring
5
From Japan
On 2016-02-09 14:59:01
Compared with the one that can change the shape of the tip, it was easier to work with stability.
This review is about item#06793254.
When car repair
2
From Japan
On 2015-11-10 09:54:49
Spring is considerably weak, unfortunately it's not very useful. If it is at least twice the coil, will it become usable?
This review is about item#06793263.
Gear box overhaul of grass cutter
5
From Japan
On 2015-09-09 15:13:57
It is a very easy-to-use product. It is an inspirational thing.
This review is about item#06793263.
Attaching the snap ring
5
From Japan
On 2015-06-24 14:51:55
There is a groove cut at the tip, and the snap ring is hard to slip. Hold hands are also firm and easy to enter. Tip replacement type is slippery at the tip, snap ring flying and it is dangerous, but here is easy to use for exclusive use only.
This review is about item#06793272.

Related Products