Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length L (mm) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Drill Chuck d (mm) Groove Length T (mm) Blade Diameter D (phi mm) Chuck Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Drill Chuck d (mm) Groove Length T (mm) Blade Diameter D (phi mm) Chuck Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 - - - 6.35 55 6.5 Hexagonal axis 1PC 1 6.5mm 35678115 9.99 SGD
In stock
- - For use on through holes in wood - - 70 22.5 Hexagonal axis 1PC 1 22.5mm 35678255 25.99 SGD
Shipped after 2018-02-28
- - For use on through holes in wood - - 70 23 Hexagonal axis 1PC 1 23.0mm 35678264 19.99 SGD
Shipped after 2018-02-28
- - For use on through holes in wood - - 70 23.5 Hexagonal axis 1PC 1 23.5mm 35678273 29.99 SGD
Shipped after 2018-02-28
- - For use on through holes in wood - - 80 24.5 Hexagonal axis 1PC 1 24.5mm 35678282 35.99 SGD
Shipped after 2018-02-28
- - For use on through holes in wood - - 80 26 Hexagonal axis 1PC 1 26.0mm 35678307 21.99 SGD
Shipped after 2018-02-27
- - For use on through holes in wood - - 80 26.5 Hexagonal axis 1PC 1 26.5mm 35678316 31.99 SGD
Shipped after 2018-02-28
- - For use on through holes in wood - 6.35 60 14.5 Hexagonal axis 1PC 1 14.5mm 35678167 11.99 SGD
Shipped after 2018-02-27
- - For use on through holes in wood - 6.35 65 17.5 Hexagonal axis 1PC 1 17.5mm 35678203 13.99 SGD
Shipped after 2018-02-27
- - For use on through holes in wood - 6.35 55 5.5 Hexagonal axis 1PC 1 5.5mm 35678106 9.99 SGD
In stock
- - For use on through holes in wood - - 70 21.5 Hexagonal axis 1PC 1 21.5mm 35678246 31.99 SGD
Shipped after 2018-02-28
- - For use on through holes in wood - 6.35 70 18.5 Hexagonal axis 1PC 1 18.5mm 35678212 19.99 SGD
In stock
- - For use on through holes in wood - 6.35 70 19.5 Hexagonal axis 1PC 1 19.5mm 35678221 19.99 SGD
In stock
- - For use on through holes in wood - 6.35 70 20.5 Hexagonal axis 1PC 1 20.5mm 35678237 19.99 SGD
Shipped after 2018-02-28
- - For use on through holes in wood - 6.35 50 3.5 Hexagonal axis 1PC 1 3.5mm 35678081 8.99 SGD
In stock
105 252-1067 For use on through holes in wood 1-0238 6.35 55 5 Hexagonal axis 1PC 1 5.0mm 06792396 8.99 SGD
In stock
120 252-1199 For use on through holes in wood 1-0238 10 70 24 Hexagonal axis 1PC 1 24.0mm 06792554 19.99 SGD
In stock
100 252-1041 For use on through holes in wood 1-0238 6.35 50 3 Hexagonal axis 1PC 1 3.0mm 06792371 8.99 SGD
In stock
140 252-1229 For use on through holes in wood 1-0238 13 80 33 - 1PC 1 33.0mm 06792581 35.99 SGD
Shipped after 2018-02-26
120 - For use on through holes in wood - 6.35 70 19 Hexagonal axis 1PC 1 19.0mm 06792511 14.99 SGD
In stock
115 - For use on through holes in wood - 6.35 65 15.5 Hexagonal axis 1PC 1 15.5mm 35678176 13.99 SGD
In stock
100 252-1059 For use on through holes in wood 1-0238 6.35 50 4 Hexagonal axis 1PC 1 4.0mm 06792387 8.99 SGD
In stock
115 - For use on through holes in wood - 6.35 65 16.5 Hexagonal axis 1PC 1 16.5mm 35678185 13.99 SGD
In stock
- - For use on through holes in wood - - 80 25.5 Hexagonal axis 1PC 1 25.5mm 10718337 28.99 SGD
Shipped after 2018-02-28
110 - - - 6.35 60 11.5 Hexagonal axis 1PC 1 11.5mm 35678133 8.99 SGD
In stock
110 - - - 6.35 60 14 Hexagonal axis 1PC 1 14.0mm 35678151 10.99 SGD
In stock
115 - - - 6.35 65 17 Hexagonal axis 1PC 1 17.0mm 35678194 12.99 SGD
In stock
110 - - - 6.35 60 9.5 Hexagonal axis 1PC 1 9.5mm 35678124 8.99 SGD
In stock
105 - - - 6.35 55 4.5 Hexagonal axis 1PC 1 4.5mm 35678097 8.99 SGD
In stock
110 - - - 6.35 60 12.5 Hexagonal axis 1PC 1 12.5mm 35678142 10.99 SGD
In stock
130 - - - 10 80 25 Hexagonal axis 1PC 1 25.0mm 35678291 21.99 SGD
In stock
105 252-1075 For use on through holes in wood - 6.35 55 6 Hexagon shaft 1PC 1 6.0mm 06792405 8.99 SGD
In stock
105 252-1083 For use on through holes in wood - 6.35 55 7 Hexagon shaft 1PC 1 7.0mm 10718294 8.99 SGD
In stock
105 - For use on through holes in wood - 6.35 55 7.5 Hexagon shaft 1PC 1 7.5mm 10718303 8.99 SGD
In stock
105 252-1091 For use on through holes in wood - 6.35 55 8 Hexagon shaft 1PC 1 8.0mm 06792414 8.99 SGD
In stock
110 - For use on through holes in wood - 6.35 60 8.5 Hexagon shaft 1PC 1 8.5mm 10718321 8.99 SGD
In stock
110 252-1105 For use on through holes in wood - 6.35 60 9 Hexagon shaft 1PC 1 9.0mm 06792423 8.99 SGD
In stock
110 252-1113 For use on through holes in wood - 6.35 60 10 Hexagon shaft 1PC 1 10.0mm 06792432 8.99 SGD
In stock
110 252-1121 For use on through holes in wood - 6.35 60 10.5 Hexagon shaft 1PC 1 10.5mm 06792441 8.99 SGD
In stock
110 252-1130 For use on through holes in wood - 6.35 60 11 Hexagon shaft 1PC 1 11.0mm 06792457 8.99 SGD
In stock
110 252-1148 For use on through holes in wood - 6.35 60 12 Hexagon shaft 1PC 1 12.0mm 06792466 8.99 SGD
In stock
110 - For use on through holes in wood - 6.35 60 13 Hexagon shaft 1PC 1 13.0mm 10766621 10.99 SGD
In stock
110 252-1156 For use on through holes in wood - 6.35 60 13.5 Hexagon shaft 1PC 1 13.5mm 06792475 10.99 SGD
In stock
110 252-1164 For use on through holes in wood - 6.35 60 15 Hexagon shaft 1PC 1 15.0mm 06792484 10.99 SGD
In stock
115 - For use on through holes in wood - 6.35 65 16 Hexagon shaft 1PC 1 16.0mm 06792493 12.99 SGD
Shipped after 2018-02-27
115 252-1172 For use on through holes in wood - 6.35 65 18 Hexagon shaft 1PC 1 18.0mm 06792502 12.99 SGD
In stock
120 - For use on through holes in wood - 6.35 70 20 Hexagon shaft 1PC 1 20.0mm 06792527 14.99 SGD
In stock
120 252-1181 For use on through holes in wood - 6.35 70 21 Hexagon shaft 1PC 1 21.0mm 06792536 14.99 SGD
In stock
120 - For use on through holes in wood - 10 70 22 - 1PC 1 22.0mm 06792545 19.99 SGD
In stock
130 252-1202 For use on through holes in wood - 10 80 27 - 1PC 1 27.0mm 06792563 21.99 SGD
In stock
130 252-1211 For use on through holes in wood - 10 80 30 - 1PC 1 30.0mm 06792572 25.99 SGD
In stock
140 252-1237 For use on through holes in wood - 13 80 36 - 1PC 1 36.0mm 06792597 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
For woodworking
5
From Japan
On 2018-02-12 15:23:47
There is no particular problem, change the bit and gradually increase the diameter and use it.
This review is about item#35678151.
Perforation of wood
5
From Japan
On 2017-10-25 14:37:58
I stick to the wood tightly and pierce it. Sharpness is not declining for now.
This review is about item#6792414.
Assembly of woodworking
3
From Japan
On 2017-07-13 14:00:22
It is good to be usable at impact. I want a long 2 to 4 mm in diameter but I want you to increase the lineup as it is not available anywhere
This review is about item#6792371.
Drilling of plastic bottle cover
5
From Japan
On 2016-12-19 08:40:27
Very sharp and clean holes were drilled. I am glad that there is a size in units of 0.5 mm.
This review is about item#35678106.
Processing wood
5
From Japan
On 2016-09-02 10:03:18
I compared it with various companies, but I am satisfied with this price.
This review is about item#35678316.
Factory equipment
5
From Japan
On 2016-04-23 10:08:04
Small core shake ~ Easy to use ~ Very good !!
This review is about item#06792405.
As a tool !!
5
From Japan
On 2016-04-18 14:52:07
It is inexpensive but sharpness is OK! It is very handy.
This review is about item#06792405.
work
5
From Japan
On 2015-11-04 18:56:07
Is good
This review is about item#06792466.
Drilling
5
From Japan
On 2015-07-09 15:15:42
I used it for key installation etc. The product was easy to use, and I could drill cleanly. This item is handled in units of 0.5 mm, so it is saved.
This review is about item#35678255.
Woodworking dowel drilling
5
From Japan
On 2015-04-29 21:13:30
Although it was used for dowel hole drilling, it was able to drill smoothly, it can stop accurately at the desired depth and we are satisfied with the wood.
This review is about item#35678124.

Related Products