The reviews are automatic translation.
Cables, other bonds
From Japan
On 2018-04-11 21:05:15
Usually it is only white, but of course we also use white, but I will use this color with this product for size and other reasons. Like a cheap somewhere, I will not break from the root of my neck without a year. Actually, as this product has been repeating for a long time, it has been proving that we have strength, weather resistance, aged deterioration performance of ordinary goods and we continue to use it.
Plastic bag
From Japan
On 2018-02-27 00:37:37
I put items in a plastic bag and use it instead of binding. Easy to use.
Unity
From Japan
On 2018-01-05 20:47:07
I do not tighten with rubber bands, I use it for fixing and tightening in the case of wire.
Cable bundle
From Japan
On 2018-01-04 16:09:19
I use it to distinguish my work. A little durability is bad.
easy work
From Japan
On 2017-08-27 09:56:01
It is a green item, three years have passed since purchase, and I am not worried about preservation, but it is still usable.
Miscellaneous work time
From Japan
On 2017-07-16 15:47:09
There is no particular problem.
Since I use it in large quantities, I think I will purchase it in the future.
Used for bundling and fixing wiring
From Japan
On 2017-07-02 19:18:21
There are also some color settings, so you can choose the size as well.
Motorcycle maintenance
From Japan
On 2017-07-02 16:17:00
There are no noteworthy comments. I dare say that it can be more expensive.
Cable fixing etc.
From Japan
On 2017-06-06 18:48:57
Though I bought it three years ago, I got shaky. Other colors seem to be okay. I could not use any yellow color. Yellow is cautious. It is regrettable though it was unopened.
In-car installation
From Japan
On 2017-02-03 09:34:59
I bought it because it was cheap because it was necessary items to bundle wires