Buy more than* S$200* and get FREE SHIPPING

Oil Sorbent

4.00 (2)
Absorbed Amount (L/box)
0.24 to 0.40
Dimensions (Vetical x Horizontal x Thickness) (mm)
400x500x2
Correspondence/Support
Oil
Weight (g)
40 (per)
Shape
Sheet
Material
100% polypropylene
Type
Oil sorbent
Application
Oil spill accident correspondence in transportation Preparation for hazardous material loading vehicle accident Spill accident correspondence while working in construction site and hazardous material warehouse.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(100Sheet) 1 42411 06794654 209.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
In an emergency such as breakage of hydraulic hose
4
From Japan
On 2011-10-12 16:07:35
Good oil absorption
This review is about item#06794654.
Oil film removal
4
From Japan
On 2010-11-16 21:23:20
2 mm thin type As it absorbs almost oil, it is used to remove oil floating in water, although the letters of the product box can not be read, the function is OK.
This review is about item#06794654.

Related Products