Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Staple for Tacker Use, Convenient for Diy

3.17 (6)
Purpose
For pasting panels canvases. For pasting posters. For pasting net.
Dimension (mm)
Shoulder width 12, length 8
Compatible
Staple gun convenient for DIY (09-101) MAX hobby stapler TG-H
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2000PC) 1 09-111 06806572 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
To change the seat of the motorcycle
5
From Japan
On 2018-02-23 21:07:16
The price was affordable and the strength was sufficient, I was able to put it beautifully.
This review is about item#6806572.
Installation of sound insulation sheet
2
From Japan
On 2015-12-09 23:46:35
I bent when I overlapped two sheets of sound insulation sheet 1.2 mm.
This review is about item#06806572.
Tucker
5
From Japan
On 2015-09-14 15:24:30
The place where the price is cheaper compared with other staples is good. The feeling of use is also satisfied. I will also purchase it.
This review is about item#06806572.
Motorcycle seat change
1
From Japan
On 2015-09-07 08:16:41
I usually use T3 - 6 M of Max purchased at this site, but since I lost it I bought this product for the time being and tried using it. To buckle and not strike anything is to have any needle, but there were several times that it broke at the shoulder part. I used to use it for a while, but I gradually became irritated and ran to buy T3 - 6 M in my neighbor 's home center. Although the thickness is almost the same, it seems that such problems arise because there are problems in material or processing? Not limited to this product, I would like Monotaro to do a comparative test of products like "Life Handbook". I think that there are many users who wish not only to sell goods but also to present the judgment standards of the user side.
This review is about item#06806572.
When wallpaper or sheet is replaced
4
From Japan
On 2015-05-25 08:42:31
I did not sell this size in the neighborhood, it was cheap and good. Although it may be somewhat expensive, I want stainless steel.
This review is about item#06806572.
Tucker
2
From Japan
On 2013-07-15 19:35:46
It seems that the size is slightly different, it does not enter smoothly and sometimes the needle feeding does not go well well. I am satisfied with the price ...
This review is about item#06806572.

Related Products