Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Staple Gun

Driving Speed (sec)
About six or more
Valve Mechanism
Head valve system
Operating Air Pressure (MPa[kgf/cm2])
0.39 - 0.68[4 - 7]
Height x Length x Width (mm)
174x250x55
Hose Inner-Diameter (phi mm)
6(1/4NPT)
Weight (kg)
1.2
...see all
Product Options
ADD TO CART
Using Staple (mm) Magazine Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Staple (mm) Magazine Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(shoulder width) 4 (leg length) 10-25 Bottom opening type 1PC 1 U-425J 06806536 169.90 SGD
In stock
(shoulder width) 10 (leg length) 10-25 Bottom single swing type 1PC 1 U-1025J 06806545 169.90 SGD
In stock
ADD TO CART

Related Products