Buy more than* S$200* and get FREE SHIPPING

Hand Tape Cutter

4.00 (76)
Caution
Exclusive tape not included. Colors and design may be different., Exclusive tape not included. Colors and design may be different.
Purpose
For OPP tape and craft tape, For OPP tape and craft tape
Materials (Blade)
SUS410
Adapter Tape Width (mm)
50
Adapter Tape Inner Diameter (phi mm)
75
Adapter Tape External Diameter (phi mm)
110
Weight (g)
253
Color
Navy blue
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EX-266 06846061 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 18
3 star 8
2 star 6
1 star 6
Review Rating: 4.00
76 Customer Reviews
The reviews are automatic translation.
In the seal of cardboard
5
From Japan
On 2018-03-23 16:37:23
After all it is light and easy to use. It was able to draw simple and smoothly and the tape was beautifully sunny.
This review is about item#6846061.
OPT tape 100 m objects will not enter.
3
From Japan
On 2018-03-09 17:18:08
When we put the 100 m volume of OPP tape into the cart, the review which was included in the eyes was also good and addition purchase. It turned out that it would not enter if the product came and it was set to 100 m in length. It is my fault that I did not confirm. I will use it when the volume is about half.
This review is about item#6846061.
packing
1
From Japan
On 2018-03-07 15:20:47
The angle at which the blade is standing is vertical, and it can not be cut well. It is tough, but it is not very usable. I think that quality improvement should be made.
This review is about item#6846061.
packing
4
From Japan
On 2018-01-04 16:34:22
I am satisfied with very good goods. I think that it is even better if the safety cover functions with AUTO.
This review is about item#6846061.
Used for packing cardboard boxes
4
From Japan
On 2017-12-26 21:19:38
I have used this hand for the first time so I can not compare it with others, but I had cut the tape with hands by hand, but it was able to do smoothly cutting speed and UP with tape I will.
This review is about item#6846061.
Cardboard packing
5
From Japan
On 2017-12-14 15:08:13
There is an entrance from the tape cutter of another company and there is a stress relief greatly satisfied when cutting.
This review is about item#6846061.
Packing of goods
4
From Japan
On 2017-09-03 14:37:18
There was dissatisfaction such as the item purchased earlier is too light and the tape is easy to come off, but this product is very easy to use.
This review is about item#6846061.
Takkyubin and cardboard packaging work
5
From Japan
On 2017-08-31 22:24:46
It was very easy to use since we took it in hand, and it was cut lightly when cutting the tape, and the efficiency of work improved.
This review is about item#6846061.
Packing work
3
From Japan
On 2017-08-17 14:44:16
My arm gets tired heavily on the whole. It might be necessary to devise another function about the function.
This review is about item#6846061.
For packing
5
From Japan
On 2017-08-01 14:52:23
Since it does not wind around the tape body during use, you can work without irritation.
This review is about item#6846061.

Related Products