Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch Film Holder

4.24 (62)
Caution
Color and design may change.
Compatible Film Inner Diameter (mm)
76
Height (mm)
138
Overall Length (mm)
113
Width (mm)
100
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 SD-772 06846086 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 37
4 star 15
3 star 2
2 star 4
1 star 4
Review Rating: 4.24
62 Customer Reviews
The reviews are automatic translation.
Packaging operation
5
From Japan
On 2017-09-08 05:55:07
At the time of lap winding at the time of packing Working nature is quite different if there is this and there is not. It is a cheap tool unless you lose it or drop it off the corner and crack it
This review is about item#06846086.
Reduced corrugated cardboard
5
From Japan
On 2017-07-04 14:29:46
It was released from my hardships. I should have bought it sooner.
This review is about item#6846086.
Cardboard packing on pallet
4
From Japan
On 2017-03-09 14:23:06
The feeling of use is nice, but the part with hands weakly broken. I want a little more strength.
This review is about item#6846086.
At work!
5
From Japan
On 2017-01-26 20:22:54
I was looking for this product because there is work to wind the lap. I had a pain due to friction of my hand, but thanks to this product, my hands are not painful right now. It was really good.
This review is about item#6846086.
Luggage fixation
5
From Japan
On 2016-09-29 16:19:41
It is a good product for the price. I also want to buy it.
This review is about item#6846086.
For collapse prevention
5
From Japan
On 2016-07-14 17:20:44
You do not have to change gloves to gloves. I have been exchanging every time from anti-slip gloves to gloves.
This review is about item#06846086.
Stretching wood
4
From Japan
On 2016-07-09 16:53:25
It was very good as gloves also got out of play.
This review is about item#06846086.
Furniture packing
5
From Japan
On 2016-06-23 18:13:38
Handy when handling large stretch film (hand hurts)
This review is about item#06846086.
When wrapping windings of palletized packages.
4
From Japan
On 2016-03-05 15:01:17
I tried to purchase other manufacturers trying the same purpose. I use it in cooperation with my company colleagues. The result was similar as compared with other companies.
This review is about item#06846086.
Packaging work
1
From Japan
On 2016-01-29 17:45:15
It is very easy to use, it is easier to install this product on a stretch film.
This review is about item#06846086.

Related Products