Buy more than* S$200* and get FREE SHIPPING

Aluminum Tape

3.74 (62)
Gloss
Available
Holding Power (mm/h)
6
Adhesive Force (N/25mm)
8.4
Tensile Strength (N/25mm)
40.6
Base Material Thickness (mm)
0.05
Adhesive
Acrylic-based adhesive
Tape Thickness (mm)
about 0.17
Extensibility (%)
16.61
Tape Length (m)
10
Base Material
Aluminum
Tape Width (mm)
50
Operating Temperature Range (deg C)
- 5-70
Color
Silver
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 06795451 7.57 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 28
4 star 10
3 star 12
2 star 4
1 star 8
Review Rating: 3.74
62 Customer Reviews
The reviews are automatic translation.
Laser light prevention
5
From Japan
On 2017-03-14 09:13:44
It might be unreliable by thin because the purpose of use, but is very happy because it does not buy in this price.
This review is about item#6795451.
repair
5
From Japan
On 2017-02-10 09:05:13
I've purchased eliminated so that the end as soon as stock. Whether a thin feel than the concept was thought there to say that the material aluminum feel and delicate you feel and easy to use it and I think that happens to the user side of the judgment. Us felt easy to use thin.
This review is about item#6795451.
repair
4
From Japan
On 2017-01-08 11:31:12
Purchased as repair of thermal insulation material, enough to be aging?
This review is about item#6795451.
For repair
3
From Japan
On 2016-12-26 22:36:27
Still thin feel that whether the amount reasonable for. 3M those products amount of money is also high, but firm and to the thickness.
This review is about item#6795451.
Aluminum tape tune.
5
From Japan
On 2016-12-26 17:56:28
It is not the original purpose, I used the aluminum tape tune of the exterior and interior. The adhesive strength of the ordinary, do not feel particularly weak. In addition, since the thickness is also moderate, I think that it is easy to use. It has in the case of use in the exterior is where to be worried about.
This review is about item#6795451.
When a small hole repair of polycarbonate
3
From Japan
On 2016-12-11 11:25:07
Is a little thin for inexpensive was worried about. Thick of it is good in a big hole with your stop to.
This review is about item#6795451.
Sink top of taping
4
From Japan
On 2016-11-09 19:19:25
General goods and any of inferiority without, I bought I think withstand long-term use inexpensive and durable likely.
This review is about item#6795451.
For emergency repair
3
From Japan
On 2016-10-18 00:10:43
This is where good inexpensive place. It is even better when the have a little more wide temperature range that can be used.
This review is about item#06795451.
Repair of the car
5
From Japan
On 2016-07-12 15:47:59
My car is a new car of the Toyota Prius, it is silver. Before we knew it Of about 15 centimeters under the hood If you noticed, because the abrasion was attached, it was purchased. Hari the tape from the top of the flaw, a dedicated paint, if you have painted from above, no longer results in the most care.
This review is about item#06795451.
Business
5
From Japan
On 2016-05-30 17:27:28
Very good products at reasonable. It is a heavy user.
This review is about item#06795451.

Related Products