Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Permanent Magnetic Holder

4.61 (23)
Materials (magnets)
RuTep
Tapped-hole Processing
Available
Surface Processing
Coating
...see all>
Product Options
ADD TO CART
h Tolerance Range (mm) Adsorption Strength (N [kgf]) Length x Height x Width (mm) Screw Holes for Mounting Dimensions (Length L x Width W x Height H) (mm) Weight (g) Outside Diameter x Height H (phi mm x mm) Height Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
h Tolerance Range (mm) Adsorption Strength (N [kgf]) Length x Height x Width (mm) Screw Holes for Mounting Dimensions (Length L x Width W x Height H) (mm) Weight (g) Outside Diameter x Height H (phi mm x mm) Height Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/- 0.25 118[12] - M6x1.0P - 80 phi25x25 +/- 0.25 1PC 1 CPH-T25 06794627 13.99 SGD
Shipped after 2018-06-25
+/- 0.25 150[15] - M6x1.0P depth 8mm - 110 phi30x25 +/- 0.25 1PC 1 CPH-T30 06851083 18.99 SGD
Shipped after 2018-06-25
+-0.25 300[30] - M 8 x 1.25 P depth12 mm - 240 phi40x30 +-0.25 1PC 1 CPH-T40 06851056 26.99 SGD
Shipped after 2018-06-25
+-0.25 500[50] - M8 X 1.25P - 590 (Excluding handle) phi50x40 +-0.25 1PC 1 CPH-T50 06794636 37.99 SGD
Shipped after 2018-06-25
+-0.25 200[20] 60x25x25 M6 X 1.0P 60x25x25 280 - +-0.25 1PC 1 CPH-S60 06794611 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Welding Assembly Tacking
5
From Japan
On 2018-04-19 20:46:43
Magnetic force was stronger than I thought, I think I was glad I bought it,
This review is about item#6794611.
wall
2
From Japan
On 2018-03-15 17:16:31
It is smaller than I thought. It is very small. There is power as it is, but it is small. I wish I could cover a little more.
This review is about item#6794627.
Positioning of welded parts
5
From Japan
On 2018-03-01 14:31:00
It is solid for price and magnetic force can be used satisfactorily
This review is about item#6794611.
welding
4
From Japan
On 2017-10-13 15:30:36
Absolute adsorption power. Excellent than expected. Ideal for fitting a small mouth when welding.
This review is about item#6794611.
Maintenance of processing jig
5
From Japan
On 2017-04-30 17:50:36
Can be used without any inferiority. It is good to cut the magnet face with a lathe at low temperature.
This review is about item#6851056.
Steel frame making
5
From Japan
On 2016-10-23 10:05:36
I use it mainly for scaling and gusset film restraint. It's powerful, so removing it is a bit difficult but you can rest assured about this. It will be appreciated if it is a little cheaper.
This review is about item#6794636.
no problem
4
From Japan
On 2016-05-28 10:08:41
It will be appreciated if you only get the price a little cheaper.
This review is about item#06794636.
Absolute size
5
From Japan
On 2016-03-06 17:33:26
The ink droplet's thread is damaged when it is too strong to remove it! In other work is a big success!
This review is about item#06851056.
Maintain work
5
From Japan
On 2016-02-26 21:56:16
I would like to purchase additional if it is necessary that it is not inferior to those made by other companies.
This review is about item#06794611.
I take it with a magnet to take accessories by cutting the steel plate.
5
From Japan
On 2013-05-28 08:06:16
There was nothing about goods and price, but if we entered screws instead of handles, we were satisfied very much. Is it luxury?
This review is about item#06851056.

Related Products