Buy more than* S$200* and get FREE SHIPPING

Permanent Magnetic Holder

2.29 (7)
Surface Processing
Plating
...see all>
Product Options
ADD TO CART
Weight (g) Adsorption Strength (N [kgf]) Tapped-hole Processing Screw Holes for Mounting Outside Diameter x Height H (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Adsorption Strength (N [kgf]) Tapped-hole Processing Screw Holes for Mounting Outside Diameter x Height H (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 8[0.8] Available M5x0.8P 4 mm deep phi10x18 1PC 1 CPH-T10 06851135 10.99 SGD
In stock
23 25[2.5] Available M5x0.8P depth4 mm phi 15 X 18 1PC 1 CPH-T15 06851126 11.99 SGD
In stock
45 50[5] Available M5x0.8P 4 mm deep phi20x18 1PC 1 CPH-T20 06851074 13.99 SGD
In stock
15 20[2] - M4 X 0.7P phi 13 X 8 1PC 1 CPH-HT13 06851162 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 4
Review Rating: 2.29
7 Customer Reviews
The reviews are automatic translation.
On the work fixing clamp of the three-dimensional measuring machine
1
From Japan
On 2017-10-17 14:51:31
The magnetic force is weak, and it can not be used. It is an item you do not purchase if there is a display that you want magnetic force display!
This review is about item#6851126.
maintenance
1
From Japan
On 2016-07-06 18:04:16
Size and strength did not match. It was an order mistake.
This review is about item#06851074.
Use it to pick up cohesive wire scraps and small metal objects such as nails with a narrow gap on the work floor. (I usually use it as a sensor stopper, but ...)
2
From Japan
On 2014-07-30 20:47:48
In the past, I used the same type of magnet (Purchasing is a separate company.) This time, the product has too much magnetic fluctuation. I will not even attract nails. It seems that the magnetic force is weaker than the display. For people who use them in important places such as sensors, I think that it is better to purchase several items and choose the best one.
This review is about item#06851074.
When fixing parts
5
From Japan
On 2013-10-03 05:50:57
It is OK if you are cheap
This review is about item#06851162.
Holding of pattern paper for painting
1
From Japan
On 2013-01-30 13:37:01
I was surprised by the weakness of the magnetic force of the permanent magnet holder. It seems that it is completely less than the magnetic force of the display.
This review is about item#06851135.
By wire cutting
5
From Japan
On 2012-04-20 16:47:49
Very strong and secure.
This review is about item#06851162.
Machine Production
1
From Japan
On 2011-09-06 08:58:42
weak
This review is about item#06851074.

Related Products