Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyurethane Gloves

3.54 (24)
Around Palms (cm)
24
Material (surface)
Polyurethane 100%
Middle Finger Length (cm)
8
Lining
Cotton knitgoods
Size
One Size Fits All
Color
White
Thickness (mm)
1.1
...see all>
Product Options
ADD TO CART
Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 Long 1Pair 1 - 06793911 -
Discontinued
[x]
26 Short 1Pair 1 - 07211364 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 6
2 star 3
1 star 2
Review Rating: 3.54
24 Customer Reviews
The reviews are automatic translation.
Cleaning work with organic solvent
3
From Japan
On 2015-11-07 00:58:44
Is somewhat gloomy feeling strong? I feel OK for durability.
This review is about item#06793911.
During cleaning
4
From Japan
On 2015-10-01 10:23:35
I think it is relatively stronger than other objects. I am glad that my hands are not roughened with solvent. I think that it is good to work with cloth gloves etc inside because there is not much breathability. It's a soft material so it's relatively easy to work ... It will be very helpful if you can be a little cheaper (> _ <)
This review is about item#06793911.
Wiping off glue
3
From Japan
On 2015-02-18 18:30:31
Because it is free size, it is very difficult to do loose and detailed work. I should have made it a size item that suits me.
This review is about item#07211364.
Cleaning work using thinner
5
From Japan
On 2014-04-11 13:36:34
It is used for a relatively short time so we are using it without any problems.
This review is about item#07211364.
I will use this when using acetone.
5
From Japan
On 2014-01-23 14:13:47
It is cheaper than other companies and the functions are same and satisfactory.
This review is about item#07211364.
Degreasing work etc. before coating
5
From Japan
On 2013-10-03 10:22:14
Until now, I used darobe to do pre-painting work (grinding, degreasing etc.), but the hole was opened quickly at expensive price, but this glove is thick and durable, so it is 2-3 days It will have a week if it is long. It's hard to work fine at the fingertips because there is thickness. . . I buy it for a month on a special price day of Monotaro.
This review is about item#07211364.
Cleaning with lacquer thinner
3
From Japan
On 2013-02-23 18:58:17
It is somewhat weak to lacquer thinner, but it is satisfactory in terms of price as long as it is consumable items.
This review is about item#06793911.
Used for degreasing work by thinner of hardware before painting
4
From Japan
On 2013-01-29 10:23:37
Previously I used 3M items, but purchased for cost reduction. MnotaRO product feels thinner durability is weak. The fingertip part tends to wrinkle, and there is feeling that thinner bleeds inside from there. So 3M products are expensive, but because they can be used for a long time, we are considering whether to return to 3M or purchase other products.
This review is about item#07211364.
Wash the citrus gum product into a cloth with solvent.
2
From Japan
On 2013-01-21 21:14:49
Length of the gloves There is no problem in size, but the inner material of the five fingers is good feeling, but the outer material is slightly hard and it is slightly hard (grasping the fingers: stretch) I am not satisfied with the operation.
This review is about item#07211364.
Cleaning work with thinner
4
From Japan
On 2012-09-08 22:34:19
It is strong for thinner. I also have durability, but it's too small for my hands. The Japanese physique is getting bigger, so I would like you to sell another rank larger.
This review is about item#07211364.

Related Products