Buy more than* S$200* and get FREE SHIPPING

Hand Magnetic Catcher

4.60 (5)
Purpose
Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food processing. It can be used in general home and teaching devices.
Magnet Dimensions (Width x Height x Depth)(mm)
120x70x70
Adsorption Strength (N [kgf])
60[6]
Weight (g)
1100
Overall Length (mm)
185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CHM-125 06796395 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Packaging machine heater section There is place to use wire brush for cleaning, then use for relics check
5
From Japan
On 2013-01-15 13:05:33
We are saved because thin wires can be taken.
This review is about item#06796395.
① In order to suck the severed material from the material can ② To pick up the iron scraps falling on the factory site
5
From Japan
On 2012-02-21 22:10:00
I am using it for sucking processing materials and iron scraps, but I am surprised to be sucked by a magnet rather than I thought. In the past I was picking up the processing material contained in the material can by hand, but it became very easy since using this hand magnet catcher. My hands did not get dirty, it did not hurt, and the working time was considerably shortened.
This review is about item#06796395.
Shot ball and picking up a burr
5
From Japan
On 2012-02-04 18:16:58
Workability is very good. Light and strong. Since the color of the product is red, you can quickly find a place where it is left. We have been disposing of industrial waste together until now, picking up shot balls leads to the recovery of resources and cost savings.
This review is about item#06796395.
It is used for collecting burrs and fine scraps generated by the production of steel products.
3
From Japan
On 2011-12-01 16:20:55
A lift rod for dropping sticky debris is quickly stupid. Durability is also short for the price. Just because I do not have any other suitable products, I use it.
This review is about item#06796395.
Recovery of iron scrap
5
From Japan
On 2009-04-01 22:03:30
Sturdy construction and power is enough.
This review is about item#06796395.

Related Products