Buy more than* S$200* and get FREE SHIPPING

Scotch bright hand pad (7447)

4.47 (19)
Caution
The finishing is different from Sumitomo3M Scotch bright 7447. Printing and packaging products may be different.
Purpose
Rust removal Blur scratches (universal type)
Abrasive Material
Aluminium oxide
Dimension (mm)
150x230
Thickness (mm)
About 10
Grain Size
#320
Description 2
Difference between 3M and Sumitomo 3M Scotch Brite Lights: 3M Co. is the parent company of Sumitomo 3M company. 3M Scotch Brite Lights 7447 are stocked by parallel imports. Product difference is that it is cheap and there is no rugged feel, has a soft overall feel.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 7447 06795433 -
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 6
3 star 0
2 star 0
1 star 1
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
When cleaning the receiving tank
4
From Japan
On 2017-01-22 02:10:54
Since the product itself is the product of 3M Company, it can be used with confidence. This company 's stuff is durable without fluff, it fell well and it is convenient to use. I wrote it in another review, but there are times when the delivery is slow, but it was early and saved that this product arrived.
This review is about item#06795433.
Rust removal and others
5
From Japan
On 2016-10-29 14:06:51
It is not too hard, not too soft, always use this part number. I keep it so that I will not be bothered by sudden use.
This review is about item#6795433.
Cleaning machine
5
From Japan
On 2016-08-05 16:34:52
Rust falls well, it's easy to use and it's strong
This review is about item#06795433.
House cleaning
5
From Japan
On 2015-12-08 16:08:14
You can get tight dirt well.
This review is about item#06795433.
Hardware polish with beautiful construction
5
From Japan
On 2015-09-10 16:30:46
Although I am using it for many years, it is preeminent in usage feeling that it does not compare with other companies.
This review is about item#06795433.
Product finishing work
4
From Japan
On 2015-09-08 14:57:28
I think that usability is very good. Since there is something you use to cut as you wish, it is saved when you cut thin lines when they are drawn.
This review is about item#06795433.
For kitchen
5
From Japan
On 2015-04-29 20:17:09
It is easy to get dirty slingless sink and rust and dishes of dishes
This review is about item#06795433.
Aluminum hairline
4
From Japan
On 2014-11-24 13:39:49
It seems to be somewhat harder compared to the things I have, but the product did not have any problem I am satisfied
This review is about item#06795433.
cleaning
5
From Japan
On 2014-06-18 10:03:57
It is in no way inferior to Scotch Brite to buy from the vendor. I am thankful that there are 20 cases and not cheaper in 100 cases.
This review is about item#06795433.
Used to remove dirt inside, outside wall tile and stainless steel etc
4
From Japan
On 2013-07-16 14:48:02
It is always used for dirt removal work such as tile surface and stainless steel. Since it scrapes to the dirt spot, it wears out but continues to use without any other suitable items.
This review is about item#06795433.

Related Products

3M

3M