Buy more than* S$200* and get FREE SHIPPING

Hand Taps

4.71 (7)
Grade
2
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all>
Product Options
ADD TO CART
Tap Type Screw Length (mm) Shank Diameter (phi mm) Number of Flutes Screw Diameter Pitch (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tap Type Screw Length (mm) Shank Diameter (phi mm) Number of Flutes Screw Diameter Pitch (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straight fluted taps 20 5 3 M4 0.7 52 M3-M6 have a pushing-out center. 1Set(3PC) 1 HS-HT two M4x0.7 (S) 06790996 -
Discontinued
[x]
Straight groove taps 22 5.5 3 M5 0.8 60 M3-M6 WILL BE THE SHAFT CENTER. 1Set(3PC) 1 2 *0.8 HS-HT M5 (S) 06791005 -
Discontinued
[x]
Straight groove taps 24 6 3 M6 1 62 M3-M6 WILL BE THE SHAFT CENTER. 1Set(3PC) 1 2 *1.0 HS-HT M6 (S) 06791014 -
Discontinued
[x]
Straight fluted taps 30 6.2 3 M8 1.25 70 M3-M6 have a pushing-out center. 1Set(3PC) 1 HS-HT 2 M8x1.25 (S) 06791023 -
Discontinued
[x]
Straight groove taps 32 7 4 M10 1.5 75 M3-M6 WILL BE THE SHAFT CENTER. 1Set(3PC) 1 2 *1.5 HS-HT M10 (S) 06791032 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Molding of screw hole
5
From Japan
On 2013-03-21 14:15:09
We use it without any problem.
This review is about item#06791023.
Screws etc.
5
From Japan
On 2013-01-12 18:05:52
no problem
This review is about item#06791014.
Repairing small parts
5
From Japan
On 2012-12-10 17:41:44
Since three sets are included, it is OK (you purchased another size tap set before you can subtly adjust the tap according to the situation)
This review is about item#06791014.
Since the tap of the hand used to tap stand to the thick iron material was damaged, the wall thickness was newly changed, and the processing was completed with the prepared hole 2.5φ (tip, middle, up). Although the tap diameter was small, the wall thickness of the iron material was disastrous and broken · Since the first one was processed without difficulty, it worked continuously, but failed.
3
From Japan
On 2011-09-25 16:01:18
I made it again with a tap sprayer and a tap to avoid failing. Since the material thickness is the cause, we reduced the thickness of the processed part and reduced the burden on the tap.
This review is about item#06790987.
Screw thread for 6M into stainless steel pipe
5
From Japan
On 2011-08-22 16:12:45
It is very easy to cut at 6 threads.
This review is about item#06791014.
Of course tap stand
5
From Japan
On 2011-02-23 19:32:53
It is good for both iron and aluminum.
This review is about item#06791023.
Correct bolt hole
5
From Japan
On 2010-12-04 09:26:11
You can cut well.
This review is about item#06791023.

Related Products