Buy more than* S$200* and get FREE SHIPPING

Wire Stripper

4.29 (17)
Weight (g)
140
Color
Yellow
Overall Length (mm)
165
Material
s45c
...see all
Product Options
ADD TO CART
Operating Range (mm2) Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Range (mm2) Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.3, 3.3, 2.1, 1.3, 0.8, 0.5, 0.3 2.6, 2.0, 1.6, 1.3, 1.0, 0.8, 0.6 1PC 1 LY-5021 06785642 -
Discontinued
[x]
2.1, 1.3, 0.8, 0.5, 0.3, 0.2 1.6, 1.3, 1.0, 0.8, 0.6, 0.5 1PC 1 LY-5022 06785651 -
Discontinued
[x]
0.5, 0.3, 0.2, 0.13, 0.08, 0.05 0.8, 0.6, 0.5, 0.4, 0.32, 0.25 1PC 1 LY-5023 06785667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 9
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2016-07-26 17:46:56
It is sufficient as a function because it does not not mean use frequently as a pro.
This review is about item#06785651.
Car maintenance
4
From Japan
On 2016-07-26 16:14:14
It is sufficient as a function because it does not not mean use frequently as a pro.
This review is about item#06785651.
Car maintenance
4
From Japan
On 2016-07-26 15:56:57
It is sufficient as a function because it does not not mean use frequently as a pro.
This review is about item#06785651.
Peeling of electric wire during wiring work
4
From Japan
On 2015-05-11 22:03:47
For items with different sizes, please change the color of the grip so that you can see at a glance
This review is about item#06785642.
Electrical construction
4
From Japan
On 2014-09-09 19:33:02
It is very cheap but the quality seems to have no problem. However, it may be unsuitable for low voltage electrical construction. The reason is (1) 1.6 and 2.0 mm for electric construction is sufficient, but this is rather difficult to use because there are too many sizes. (2) It is hard to see in the place where the size printing is dark. For electric construction it is normal that the VVF compatible wire stripper was good. It seems to be suitable for handling many diverse single core wires.
This review is about item#06785642.
The thing which I used until now has broken.
5
From Japan
On 2014-06-29 13:27:11
It is necessary for various electric machining and purchased. I have not used it yet, but it seems easy to use.
This review is about item#06785642.
We are using at the work site.
4
From Japan
On 2013-09-19 13:19:09
Due to the frequent use, the hole (size) will become loose. I think that it would be nice to have limited 2 to 3 size strippers.
This review is about item#06785642.
Peeling of electric wire at shipyard
4
From Japan
On 2013-09-16 12:12:01
I bought it for portable use to be put in a pensiac. Because it can be used up to 2.6 mm in hole diameter used, it was handy indeed. I had the stripper of the same type until now, but the folding stopper did not hang, it became impossible to use as a portable, and I bought it again.
This review is about item#06785642.
Electrical wiring work
2
From Japan
On 2013-08-20 18:07:50
The crack was worse than I thought. Although there may be individual differences, it is disappointing because I thought that it was a bit more sharp. However, if it knows that this sharpness is known and becomes familiar with it, it can be used as it is, I feel satisfied if I think about the price.
This review is about item#06785651.
For electrical wiring
5
From Japan
On 2013-04-05 07:31:07
It is good for cheap price. I am satisfied.
This review is about item#06785642.

Related Products

OPT

OPT