Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Light Loupe

4.16 (31)
Caution
AAA battery not included, AAA battery not included, AAA battery not included, AAA battery not included
Material (lens)
Glasses (optical lens)
Batteries
AAA x 3 pieces (sold separately)
Magnification
10
Lens Diameter (phi mm)
30
Weight (g)
43
Dimension (mm)
106x39x26
Specification
With LED light
Accessories
W/pouch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-3010 06789973 22.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 4
2 star 2
1 star 2
Review Rating: 4.16
31 Customer Reviews
The reviews are automatic translation.
I use it as a magnifying glass.
4
From Japan
On 2017-12-14 11:11:50
There is no extent of expansion as I thought If you do not use it quite closely, the letters will look inverted.
This review is about item#6789973.
Reading fine letters
4
From Japan
On 2017-11-01 21:10:51
It is useful for reading detailed letters of instructions. I hope the lens is a little larger
This review is about item#6789973.
Satisfied as a tool
5
From Japan
On 2017-09-04 22:02:48
Although the circumference aberration is intense although it is reflected, it is a level which is not problem for my own use.
This review is about item#6789973.
When you see fine letters such as light bulbs
1
From Japan
On 2017-04-03 11:42:33
Instruction manual is not included Characters etc are reversed, it is very hard to use
This review is about item#6789973.
When reading a small engraved character
5
From Japan
On 2017-01-18 11:18:06
It is useful when you read the small engraved mark of the carburetor jet.
This review is about item#6789973.
To see small things
2
From Japan
On 2017-01-12 14:42:33
The light is too bright and the magnification is high for small lens diameter, so it is very hard to see.
This review is about item#6789973.
Blade grinding
5
From Japan
On 2016-12-15 08:37:19
Check the finish condition of the cutter's polishing work Sometimes it is easy to use, as it purchases, enlarges as well as lighting.
This review is about item#06789973.
Confirm fine letters
5
From Japan
On 2016-06-12 06:06:59
It is made in Taiwan, but the instructions of Monatarou are attached properly. You will know that you are selling it as a person using it. It is palm sized, always being in the waist pouch and using it for nature observation, fine confirmation of parts etc. It is very handy.
This review is about item#06789973.
Confirm small letters
5
From Japan
On 2016-03-21 23:28:29
Presbyopia has become more severe and I tried purchasing it, but it is compact and does not get in the way and is useful.
This review is about item#06789973.
Part inspection
3
From Japan
On 2016-03-15 12:54:32
I noticed that I bought some items, but there seem to be two kinds of lenses with and without coating. (The one with it seems to be slightly brownish, so I prefer the one without it.)
This review is about item#06789973.

Related Products