Buy more than* S$200* and get FREE SHIPPING

Magnifying Lens [Glass]

4.62 (8)
Material (lens)
Glass (green lens)
...see all>
Product Options
ADD TO CART
Magnification Lens Diameter (phi mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnification Lens Diameter (phi mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 63 78 153x64.5x13 1PC 1 W-103 06790007 -
Discontinued
[x]
2 100 243 242.5x111x17.5 1PC 1 W-107 06790016 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Machine work
3
From Japan
On 2017-03-24 18:33:31
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6790016.
Confirm label printed in fine letters
5
From Japan
On 2013-11-22 14:58:27
It's an old-fashioned loupe, it's easy to use because I am used to it. I think that quality is good for price.
This review is about item#06790016.
Used to see small letters
5
From Japan
On 2013-04-14 14:57:05
The balance between size and weight is good.
This review is about item#06790007.
When viewing small letters
5
From Japan
On 2012-09-30 08:10:03
It is OK if you are cheap
This review is about item#06790016.
Read small letters
4
From Japan
On 2012-05-25 20:28:05
The size is reasonable and usability is no problem.
This review is about item#06790007.
During soldering (chip LED etc.)
5
From Japan
On 2011-08-29 14:10:38
It is a very good product. It is easy to see and very useful.
This review is about item#06790007.
Enlarging small letters on the desk
5
From Japan
On 2011-06-27 16:18:56
Balance of weight and product size. I think that cost performance is also the best. Because the magnification is also general, I thought it was a very good product.
This review is about item#06790016.
Printed circuit board assembly, inspection etc.
5
From Japan
On 2011-02-10 18:55:00
It is large and easy to see. I think the lens quality is good. As for my use, it is better to have a slight magnification, but since it is used in combination with a magnifying mirror with illumination, it is not inconvenienced in magnification. (I built my own attachment so that it can be placed on a magnifying glass with lighting.) If the magnification is too high, the lens is too close to the substrate so it's hard to solder the workpiece, so it's better to have a magnification.
This review is about item#06790016.

Related Products