The reviews are automatic translation.
work
From Japan
On 2018-03-18 19:12:17
It is useful because it is easy to use. I want you to soften the opening and closing if you dare say.
When visually confirming fine parts
From Japan
On 2017-11-24 08:18:00
The plated part other than the lens is not very beautiful work, but considering the price, it is satisfactory because it is no problem in terms of use.
Confirmation of tip wear of cutting tool
From Japan
On 2017-09-21 10:06:42
I am using it for confirming wear degree of drill, end mill, etc.
Although it is compact and easy to use, opening and closing motion is heavy and it is difficult to put the lens in and out.
It might be easy to use if you make it a notch formula.
We are conducting mega solar inspection, but use for reading data
From Japan
On 2016-04-19 18:43:08
We are conducting mega solar inspection, but we use it to ensure the reading of data. Compact place to carry with you, easy to operate, it is very handy.
Confirm sample enlargement
From Japan
On 2014-01-19 14:49:21
It looks good without chromatic aberration and curvature of field with magnification of 20 times. The lens diameter also looks big and bright, it seems that the lens is made up of two sets.
Various work
From Japan
On 2013-06-19 10:46:40
There are various opinions, but it was more than necessary enough for us. There is no impression which is inferior to those of the past, and it is a new article after a long time, it is deep emotion to see clearly. Although the texture is price, it is planned to purchase additional because it is enough for COSPA.
Confirm cutting edge of tool
From Japan
On 2012-11-15 10:35:23
Easy to use.
Visual inspection of precision parts
From Japan
On 2012-02-15 13:45:06
Magnification and lens diameter are suitable for component observation. Also compact and easy to use.
Pitch matching of threads etc.
From Japan
On 2011-07-15 11:37:50
It is no different than the one already using 10X. Is it a 20X lens?
Confirmation of sheet material handled at work
From Japan
On 2011-04-12 19:10:52
no problem