Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Snap Ring Plier, 4Pcs

3.46 (116)
Replacement Heads
45degree, 90degree, 180degree
Heat Processing
Available
Compatible Snap Ring (mm)
10-50
Claw Diameter (phi mm)
1.4
Hardness
42
Weight (g)
200
Overall Length (mm)
150
Description 2
Snap Ring Plier for both shaft and hole
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
1PC 1 - 06790603 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 45
4 star 18
3 star 19
2 star 13
1 star 21
Review Rating: 3.46
116 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-11-07 18:41:00
It is very convenient for attaching and detaching the snap ring. It seems that handling is over but there seems to be a substitute.
This review is about item#6790603.
Maintenance
5
From Japan
On 2017-07-04 10:45:17
There is an adapter in the right place, I bought it, I will not sink in this price.
This review is about item#6790603.
Machine maintenance
5
From Japan
On 2017-05-12 11:33:12
I purchased it for removal and installation of C type snap ring. At this price the tip shape is also set plural and is used only occasionally enough. Looks, the tip seems a little weak, but even if it should break, I think that it will be fine as the other tips of the set will make it in time.
This review is about item#06790603.
A pair of front forks
5
From Japan
On 2017-04-27 20:46:25
It is cheap and can be used normally, It is bargain if DIY user of the extent of occasionally using it with vertical tightening OK
This review is about item#6790603.
During machine maintenance
5
From Japan
On 2017-04-07 10:37:01
It is useful because it can be used for both inside diameter and outside diameter and the angular difference is complete
This review is about item#6790603.
Hub bearing exchange work
1
From Japan
On 2017-02-09 14:34:02
The cutting edge broke with one shot. It is totally useless. I removed it with a screwdriver. It was a wasteful investment.
This review is about item#6790603.
Jimny's refreshment
4
From Japan
On 2017-02-02 20:56:50
I used it for the overhaul of Jimny's front Hujiaju. The smaller snap can be removed and installed well. The bigger one, I could not get rid of it.
This review is about item#6790603.
Motorcycle maintenance
4
From Japan
On 2016-12-26 18:33:31
I used the same type of item of another manufacturer for nearly 5 years but purchased it because I lost the parts to fix. There seems to be no problem in particular.
This review is about item#6790603.
During machine maintenance
1
From Japan
On 2016-12-25 15:30:40
I bought it thinking that it was poor and thought it was suitable for the price, but unfortunately it did not become usable.
This review is about item#6790603.
During machine maintenance
1
From Japan
On 2016-12-06 10:00:13
It was unexpected goods. The making was poor, the strength of the tip was unfortunately regrettable.
This review is about item#6790603.

Related Products