Buy more than* S$200* and get FREE SHIPPING

Clear File Folder

Number of Holes
30
Height (mm)
318
...see all
Product Options
ADD TO CART
Across Back (mm) Size Color Width (mm) Maximum Storage Capacity (Sheets) Number of Pockets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Size Color Width (mm) Maximum Storage Capacity (Sheets) Number of Pockets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 A4 portrait Blue 262 65 10 1PC 1 139 06417257 21.45 SGD
Shipped after 2017-02-27
40 A4 portrait Green 273 - Laptops up to 13.3-inch wide 1PC 1 139W 06417311 26.67 SGD
Shipped after 2017-02-27
40 A4 vertical Black 273 100 15 1PC 1 139W 06417284 26.67 SGD
Shipped after 2017-03-01
40 A4 vertical Blue 273 100 15 1PC 1 139W 06417293 26.48 SGD
Shipped after 2017-02-27
40 A4 vertical Red 273 100 15 1PC 1 139W 06417302 26.67 SGD
Shipped after 2017-03-03
49 A4 portrait Black 280 - (Included) 20, (maximum) 120 1PC 1 139-3 00317126 26.04 SGD
Shipped after 2017-02-27
40 A4 portrait Yellow 273 - (Included) 15, (maximum) 100 1PC 1 139W 00317162 26.48 SGD
Shipped after 2017-02-28
49 A4 portrait Blue 280 - (Included) 20, (maximum) 120 1PC 1 139-3 00317135 26.04 SGD
Shipped after 2017-02-28
49 A4 portrait Yellow 280 - (Included) 20, (maximum) 120 1PC 1 139-3 00317117 26.04 SGD
Shipped after 2017-02-27
49 A4 portrait Green 280 - (Included) 20, (maximum) 120 1PC 1 139-3 00317153 26.04 SGD
Shipped after 2017-03-03
49 A4 portrait Red 280 - (Included) 20, (maximum) 120 1PC 1 139-3 00317144 26.04 SGD
Shipped after 2017-02-28
25 A4 portrait Yellow 262 - (Included) 10, (maximum) 65 1PC 1 139 00317065 21.45 SGD
Shipped after 2017-02-28
25 A4 portrait Green 262 65 10 1PC 1 139 06417275 21.45 SGD
Shipped after 2017-02-27
25 A4 portrait Red 262 - (Included) 10, (maximum) 65 1PC 1 139 06417266 21.45 SGD
Shipped after 2017-02-28
25 A4 portrait Black 262 - (Included) 10, (maximum) 65 1PC 1 139 06417241 21.45 SGD
Shipped after 2017-02-28
ADD TO CART

Related Products