Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KING File A4 Vertical

4.91 (11)
Hole Intervals (mm)
80
Height (mm)
307
Width (mm)
243
...see all>
Product Options
ADD TO CART
Green Purchasing Law Opening /Closing Filing Thickness (mm) Number of Holes Across Back (mm) Storage Number of Sheets Size Color Back Label Color Accessories Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Opening /Closing Filing Thickness (mm) Number of Holes Across Back (mm) Storage Number of Sheets Size Color Back Label Color Accessories Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit Facing 70 2 hole 86 700 A4 portrait Blue - Color index 1 set - 1PC 1 1477 00293852 21.99 SGD
In stock
Fit Facing 90 2 hole 106 900 A4 portrait Gray - Color index 1 set - 1PC 1 1479 00622264 21.99 SGD
In stock
Fit Facing 70 2 hole 86 700 A4 portrait Gray - Color index 1 set - 1PC 1 1477 00622221 16.99 SGD
In stock
Compatible Double door 20 2-hole 36 200 A4 Blue Red 1 color index set Vertical 1PC 1 1472 00622115 9.99 SGD
In stock
Conformit Double door 30 2 holes 46 300 A4 Blue Two holes Color index set Vertical 1PC 1 1473 05491771 10.99 SGD
In stock
Compatible Double door 40 2 holes 56 400 A4 Blue Red 1 set of color index Vertical 1PC 1 1474 05491796 13.99 SGD
In stock
Compatible Double door 50 2 holes 66 500 A4 Blue Red 1 set of color index Vertical 1PC 1 1475 05491814 11.99 SGD
In stock
Compatible Double door 60 2 holes 76 600 A4 Blue Red 1 set of color index Vertical 1PC 1 1476 05491832 12.99 SGD
In stock
Compatible Double door 80 2 holes 96 800 A4 Blue Red 1 set of color index Vertical 1PC 1 1478 05491857 14.99 SGD
In stock
Compatible Double door 90 2-hole 106 900 A4 Blue Red 1 color index set Vertical 1PC 1 1479 00622255 21.99 SGD
In stock
Compatible Double door 100 2 holes 116 1000 A4 Blue Red 1 set of color index Vertical 1PC 1 1470 05491875 17.99 SGD
In stock
Compatible Double door 20 2-hole 36 200 A4 Gray Red 1 color index set Vertical 1PC 1 1472 00622124 9.99 SGD
In stock
Compatible Double door 30 2 holes 46 300 A4 Gray Red Color index set Vertical 1PC 1 1473 05491787 9.99 SGD
In stock
Compatible Double door 40 2 holes 56 400 A4 Gray Red 1 set of color index Vertical 1PC 1 1474 05491805 11.99 SGD
In stock
Compatible Double door 50 2 holes 66 500 A4 Gray Red 1 set of color index Vertical 1PC 1 1475 05491823 15.99 SGD
In stock
Compatible Double door 60 2 holes 76 600 A4 Gray Red 1 set of color index Vertical 1PC 1 1476 05491841 12.99 SGD
In stock
Compatible Double door 80 2 holes 96 800 A4 Gray Red 1 set of color index Vertical 1PC 1 1478 05491866 14.99 SGD
In stock
Compatible Double door 100 2 holes 116 1000 A4 Gray Red 1 set of color index Vertical 1PC 1 1470 05491884 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Document file
5
From Japan
On 2018-06-16 07:52:44
It is stable and easy to use, it is easy to use, as this makes it impossible to use other files.
This review is about item#05491841.
Files of office documents
5
From Japan
On 2017-05-09 15:40:11
You can also clean files with thick documents, handling closures as well.
This review is about item#293852.
Document file
5
From Japan
On 2017-05-03 13:42:52
It is easy to use with standard items. I am thankful that the interior paper is a little cheaper.
This review is about item#5491771.
Organizing documents in the office
5
From Japan
On 2017-03-22 14:28:42
I have been using this file from olden times. I am very satisfied to send the item immediately. I would like to also use it again.
This review is about item#05491857.
For office use
5
From Japan
On 2016-05-06 15:41:46
Usability is very good as it is a maker item
This review is about item#00622115.
Document arrangement
5
From Japan
On 2016-04-08 16:36:02
It is very handy.
This review is about item#00622115.
Document file
5
From Japan
On 2016-03-02 15:19:17
It is very convenient to file the document from before and behind. There are also thickness, you can save many documents.
This review is about item#00293852.
For submitting large amounts of reports
5
From Japan
On 2015-09-24 15:58:18
It is good and it can handle even large capacity.
This review is about item#00622255.
Organizing materials
4
From Japan
On 2015-03-19 11:08:39
I think it is convenient to take out the file because it opens from the left and right, but there is not much need for it while the material is small.
This review is about item#05491771.
Replacing filing
5
From Japan
On 2014-05-19 14:30:11
I am using it for files that are frequently replaced by updates. As expected, there is only an office supplies maker and double opening is easy to use.
This review is about item#05491875.

Related Products