Buy more than* S$200* and get FREE SHIPPING

KING File B5

5.00 (1)
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
267
Size
B5 vertical
Color
Blue
Width (mm)
215
...see all>
Product Options
ADD TO CART
Opening /Closing Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening /Closing Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double door 50 66 500 Color index set 1PC 1 1455 05491902 12.99 SGD
In stock
Facing 80 96 800 Color index 1 set 1PC 1 1458 05491911 14.99 SGD
In stock
Facing 30 46 300 Color index 1 set 1PC 1 1453 05491893 10.99 SGD
In stock
Facing 70 86 700 Color index 1 set 1PC 1 1457 00622011 15.99 SGD
Shipped after 2018-02-23
Facing 60 76 600 Color index 1 set 1PC 1 1456 00621993 15.99 SGD
Shipped after 2018-02-23
Facing 40 56 400 Color index 1 set 1PC 1 1454 00621957 13.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it to organize the receipt of books
5
From Japan
On 2014-11-20 13:13:50
I was looking for a wide file of B5 size, I finally found it relieved. Small size is somewhat unusual, I used A4 size up to now, but the size and size were well saved.
This review is about item#05491902.

Related Products