Buy more than* S$200* and get FREE SHIPPING

Medium-Sized Cutting Intsrument

2.80 (10)
Catch-Phrase
Efficiency *, price *, it is the cutter which is recommend by adoption officer
Precautions for Use
Clean vent with cleaning needle dedicated nozzle diligently after use to arrest backfire.
Gas Consumption (L/h)
(Cutting Oxygen) is 300 330 (Acetylene) M1 2000 (Preheating Oxygen) M1 M1 230/M3 200/M2 250/M3 220/M2 1200/M3 700/M2
Gas Pressure (Mpa)
(Oxygen) is 0.03 0.35 (Acetylene) M1 M1 0.03/M3 0.03/M2 0.3/M3 0.25/M2
Gas
Acetylene
Cleavable Range
M1:1 - 5mm M2:5 - 15mm M3:15 - 30mm
Set Contents
CRATER NUMBER (M1, M2, M3)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 WTS050C 06798556 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 4
Review Rating: 2.80
10 Customer Reviews
The reviews are automatic translation.
Cutting operation during use
5
From Japan
On 2016-11-03 08:42:29
Was the ease of use that does not change from the usual Price is also easy to buy because they are not so high setting.
This review is about item#06798556.
Iron cutting
3
From Japan
On 2016-09-29 18:28:59
Heavy opening and closing of the valve working hesitation. Monotaro you with a crater Although you can use without any problems without flashback.
This review is about item#6798556.
Cutting of steel sheet
1
From Japan
On 2016-02-20 17:02:39
I was out to use the things that had been previously purchased recently Tightening of the fuel valve can not stop the bad gas. Also useless poor per root crater of accessories
This review is about item#06798556.
Cutting of iron plate
4
From Japan
On 2015-04-23 17:18:55
It can be used normally for the price. It can not be helped because it is cheap, but the precision of the crater of the accessory is a little bad.
This review is about item#06798556.
Dismantling work
5
From Japan
On 2014-09-01 10:32:23
For goods, Maarea
This review is about item#06798556.
Disconnection
2
From Japan
On 2014-08-18 11:02:00
Equipment connection Couplers and instruments hit poorly, accessories couplers do not match. It seems that it is kore that it leaks in the review of other people. Quality is important as it uses oxygen and burnable gasses · · · It does not say until it is cheap and bad, but if you get hurt you have neither the original nor the child.
This review is about item#06798556.
Blowing operation
1
From Japan
On 2014-05-05 16:52:42
Refueling and fire near the bulb, very dangerous! It is! It is not possible to use it only once
This review is about item#06798556.
Equipment repair
1
From Japan
On 2013-02-12 17:11:09
Both of the two purchased ignited from the screw part of the crater, it fired backward and disappeared and it was not usable. Similar troubles occurred while using returned items but substitute items came. I used it for about 1 year so I will not say it is a complaint, but I will not recommend it. The valve of high pressure oxygen leaks poorly if it is not tightened strongly, but this time it is hard to use because it is hard when I try to use it.
This review is about item#06798556.
Used when cutting iron
5
From Japan
On 2012-09-19 19:49:29
It is best to use it with our work, the best place to say cost performance.
This review is about item#06798556.
Gas cutting
1
From Japan
On 2009-07-07 12:16:22
Threading of the crater attachment part is bad and the gas leaks fire from the burner and crater screw part. Moreover, it is easy to backfire and it is very dangerous if you notice it late and it will flash back to the middle pressure valve. I bought three books, but that's about the situation. I think that it can not proceed even if it compares with the price difference with Japan made
This review is about item#06798556.

Related Products