Buy more than* S$200* and get FREE SHIPPING

Work Stool

3.91 (78)
Bearing Width x Bearing Height (mm)
Phi385x365 over 480
Armrest
None
Backrest
None
Cloth Type
Vinyl leather
Color
Black
Weight (kg)
4.2
...see all>
Product Options
ADD TO CART
Use Legs Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Legs Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caster 1PC 1 ML-DM230C 06810605 81.99 SGD
Shipped after 2018-05-18
Fixed legs 1PC 1 ML-DM230S 06810596 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 25
3 star 7
2 star 6
1 star 7
Review Rating: 3.91
78 Customer Reviews
The reviews are automatic translation.
During maintenance of the mold
4
From Japan
On 2018-03-27 10:04:54
When working with a table at a high position, a little high is not enough. It is perfect if you can adjust it to a slightly higher position.
This review is about item#6810596.
Grinder work etc.
4
From Japan
On 2018-03-20 18:06:22
I have been using it for 10 years. The dough on the seating surface is almost torn, but it can still be used with active duty. Because the height is low, I put 2 × 6 materials under the seat surface two by two and use it 8 centimeters higher.
This review is about item#6810605.
Working in the factory
5
From Japan
On 2018-03-20 10:29:48
While using the caster type while sitting. 2 years use It seems that he will continue to play an active part even if using it everyday. Since the seat cushion came out soon, I am looking for a cushion cover, but there is nothing quite good. If you sell dedicated cover within 1,000 yen, I will buy it immediately. Thank you for your consideration.
This review is about item#6810605.
Nursery school child, used for internal medical examination
5
From Japan
On 2018-03-12 14:43:46
A childcare person holds a child and receives consultation. The chair is large, there is cushioning property, comfortable to sit is outstanding. The fixed foot also had a sense of stability and was good.
This review is about item#6810596.
For light work (assembly)
4
From Japan
On 2018-03-11 19:13:06
Even if you stand or sit, the height of the working platform you use is between 80 and 90 cm, so if you can adjust the height of the chair by another 5 cm higher, it is easy to work. Since the lower side is almost not used, it is saved when there is a retrofitting item like a spacer.
This review is about item#6810596.
For work
1
From Japan
On 2018-03-02 15:19:02
Painful rush ran, where the assembly was over and where I sat. When checking the seating surface, there was clearly a sharp convex part, so when checking the contents, a large piece of wood was buried inside the sponge. I bought 14 items this time, but there were two chairs with wood pieces. Fortunately I was able to respond to the exchange, but it was a commodity commensurate with the price.
This review is about item#6810596.
Inspection work
3
From Japan
On 2017-11-18 10:53:13
A little high is not enough. Please examine it so that it can be raised by 10 cm more.
Rehab side teacher chair next to bed
5
From Japan
On 2017-11-14 16:39:38
Because it seems the other mecha seated surface can be the lowest, this chair is from 385 mm which is exactly the best
This review is about item#6810605.
easy work
2
From Japan
On 2017-10-04 16:54:42
I think that it is possible to use it also when you have a break etc. if it is ten centimeters higher
This review is about item#6810605.
Press work
4
From Japan
On 2017-09-08 21:18:06
Because it is used for press work, it is easier to just raise it a little. It is better to be 60 mm taller after 640.
This review is about item#6810596.

Related Products