Buy more than* S$200* and get FREE SHIPPING

Work Stool

3.53 (15)
Dimensions (Width W x Depth D x Height H) (mm)
550x540x740-855
Armrest
No
Backrest
Yes
Cloth Type
Vinyl leather
Color
Black
Weight (kg)
5.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML-601D 06810587 87.99 SGD
Shipped after 2018-06-18
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 3
2 star 1
1 star 2
Review Rating: 3.53
15 Customer Reviews
The reviews are automatic translation.
Machine parts manual finishing process
5
From Japan
On 2018-03-31 15:03:05
Cost performance is too high. I think that it is strength enough to be used inside the factory.
This review is about item#6810587.
For office use
1
From Japan
On 2017-07-20 14:38:33
I bought four legs, but it was impossible to assemble four legs. Incoming parts with seating surfaces already installed. That part was obliquely attached and it was impossible to connect with the backrest part.
This review is about item#6810587.
We will use it when assembling the product.
1
From Japan
On 2017-04-20 11:36:39
Losing the seat to the highest position will cause some backlash on the backrest, making you feel bad.
This review is about item#6810587.
Office chair
4
From Japan
On 2017-04-12 16:38:19
I am pretty shy, I am sitting peacefully with big men.
This review is about item#6810587.
During factory sitting work
5
From Japan
On 2017-03-23 14:43:21
I tried to purchase a round seat type (without backrest) that I used to use, but since it was quite expensive, I temporarily purchased it. The seating surface is bigger than the office chair. Adjusting the height also has a good width and I am glad. However, there is a possibility that the size of the seat surface and the backrest will interfere if it is working in a narrow place. We think that we will purchase this chair Lipi.
This review is about item#6810587.
When finishing pottery
5
From Japan
On 2017-02-06 20:03:44
Easy to assemble. Cushion is also nice feeling Compared to the old chair chair, there is a sense of awkwardness. Hopefully there is gray.
This review is about item#6810587.
For factory inspection
3
From Japan
On 2016-08-31 16:30:59
Purchasing problem for factory inspections can be used without problems. We also plan to purchase if there is a request.
This review is about item#06810587.
Work at a high desk
4
From Japan
On 2016-07-15 20:14:29
If there is something that grows to about 900 where the height is insufficient OK Death if there is something of 900 to 1000 office desk
This review is about item#06810587.
Personal computer work
4
From Japan
On 2015-01-14 06:40:52
Inexpensive, easy to assemble and easy to use.
This review is about item#06810587.
For work in the factory
2
From Japan
On 2013-01-30 15:35:04
I was prepared to be "cheap and bad" but the two gas lift sleeves were damaged. But it can not be helped in terms of price, it is stored in the warehouse as it is now in the box. I would like you to do thorough quality control a little more.
This review is about item#06810587.

Related Products