Buy more than* S$200* and get FREE SHIPPING

The No.36TL super it is hard unrestricted gimlet with long bar

3.00 (1)
Purpose
Hard newly developed building material/siding board/plastic /FRP/ lumber
Compatible Tool
Electric drills
Compatible Materials
Siding, wood, rigid construction materials
Hole Drilling Depth (mm)
single-sided: 25-/both-sides: 50
Drill Diameter (phi mm)
8
Revolution (min-1[r.p.m])
less than 600
Shaft Diameter
3 grooves 10
Hole Diameter (phi mm)
30 - 200
Material
main unit :The common steel substitution blade: The super it is hard tip/chip attaching center drill: The super it is hard chip attaching
TRUSCO Part Number
404-2824
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30x200 07069212 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To puncture FRP products
3
From Japan
On 2016-02-08 14:49:35
It is hard to do if the plate thickness is thin and the drill rotation is fast.
This review is about item#07069212.

Related Products