Buy more than* S$200* and get FREE SHIPPING

Pipe electrode (brass single hole pipe)

4.00 (5)
Length L(mm)
400
...see all
Product Options
ADD TO CART
Inner Diameter Tolerance (mm) Inside Dimension (mm) Tolerance of Outside Diameter (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter Tolerance (mm) Inside Dimension (mm) Tolerance of Outside Diameter (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.1 - -0.02 1.2 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 - 06849656 53.00 SGD
Shipped after 2017-03-03
+/-0.1 - -0.03 2.2 0.6   1Box(20PC) 1 - 06849753 56.30 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 0.9 0.3   1Box(20PC) 1 - 06849622 45.74 SGD
Shipped after 2017-03-03
+/-0.1 - -0.03 2.4 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 - 06849771 56.77 SGD
Shipped after 2017-03-03
+/-0.1 - -0.03 2.7 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 - 06849805 70.40 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 1.3 0.4   1Box(20PC) 1 - 06849665 53.00 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 2.1 0.6   1Box(20PC) 1 - 06849744 56.30 SGD
Shipped after 2017-03-03
+/-0.1 - -0.03 2.3 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 - 06849762 56.77 SGD
Shipped after 2017-03-03
+/-0.1 - -0.03 2.8 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 - 06849814 70.40 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 1.4 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 - 06849674 53.00 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 1.8 0.6   1Box(20PC) 1 - 06849717 56.30 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 1.1 0.3   1Box(20PC) 1 - 06849647 53.00 SGD
Shipped after 2017-03-03
+/-0.1 - -0.03 2.5 0.8   1Box(20PC) 1 - 06849787 56.77 SGD
Shipped after 2017-03-03
+/-0.1 - -0.03 2.6 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 - 06849796 69.69 SGD
Shipped after 2017-03-03
- - -0.005 0.4 0.15   1Box(20PC) 1 - 06849577 55.58 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 1.7 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 - 06849701 55.01 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 1.9 0.6   1Box(20PC) 1 - 06849726 56.30 SGD
Shipped after 2017-03-03
- - -0.02 0.6 0.2   1Box(20PC) 1 - 06849595 45.74 SGD
Shipped after 2017-03-03
- - -0.02 0.7 0.2   1Box(20PC) 1 - 06849604 45.74 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 0.8 0.3   1Box(20PC) 1 - 06849613 45.74 SGD
Shipped after 2017-03-03
+/-0.1 - -0.02 1.6 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 - 06849692 55.01 SGD
Shipped after 2017-03-03
+/-0.1 - -0.03 2.9 1   1Box(20PC) 1 - 06849823 70.40 SGD
Shipped after 2017-03-03
- 0.18 -0.005 0.5 -   1Box(20PC) 1 - 06849586 50.49 SGD
Shipped after 2017-03-07
- 0.3 -0.02 1 -   1Box(20PC) 1 - 06849631 45.74 SGD
Shipped after 2017-03-02
- 0.5 -0.02 1.5 -   1Box(20PC) 1 - 06849683 55.58 SGD
Shipped after 2017-02-27
- 0.6 -0.02 2 -   1Box(20PC) 1 - 06849735 56.30 SGD
Shipped after 2017-03-03
- 1 -0.03 3 -   1Box(20PC) 1 - 06849832 70.40 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Small hole processing machine
4
From Japan
On 2015-02-11 09:55:49
No, there is no problem.
This review is about item#06849683.
Small hole processing machine
4
From Japan
On 2014-06-16 15:38:25
The ratio of copper is high.
This review is about item#06849613.
Rather than the original use, available to you to use as a material for parts that are selling.
4
From Japan
On 2013-09-19 16:44:45
The size of the hole I want crowned unified because there is a thing of 1mm and 1.1mm.
This review is about item#06849832.
Small hole discharge
3
From Japan
On 2011-02-11 09:39:48
There was a hole clogging
This review is about item#06849586.
Small hole discharge
5
From Japan
On 2008-10-09 08:38:45
Cheap price to and does not change anything that has been used until now.
This review is about item#06849631.

Related Products