Buy more than* S$200* and get FREE SHIPPING

Kevlar Gloves

3.82 (38)
Cut Resistance
EU cut level 3
Gauge Number
10
...see all>
Product Options
ADD TO CART
Number of Threads Overall Length (cm) Size Material Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Overall Length (cm) Size Material Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 22.5 S Kevlar 8.5 7 1Pair 1 S 47321181 7.99 SGD
In stock
5 24 L Kevlar 10 8.5 1Pair 1 L 47321197 7.99 SGD
In stock
Five volumes 24 M KEVLAR (K20/2) 9 7.5 1Pair 1 - 06845115 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 13
3 star 3
2 star 2
1 star 5
Review Rating: 3.82
38 Customer Reviews
The reviews are automatic translation.
Forest work (there are times when you use nata when moving)
5
From Japan
On 2018-03-24 11:08:30
There is a sense of security with cutting wound prevention and it lasts longer than a glove. It is not effective for thorns. Although it has a soft fit, it felt that it is better to have a shorter finger length slightly because the fingertip is a little extra. There are individual differences in just this.
This review is about item#6845115.
Cutting of vegetables using a knife
5
From Japan
On 2018-02-02 14:44:18
Since it handles food, it is frequent to exchange, but because it is low price, it leads to cost reduction.
This review is about item#47321181.
Cutter work
5
From Japan
On 2017-11-01 14:30:58
It was thinner than I expected and it was much thinner than a general glove. The cut resistance was not evaluated.
This review is about item#6845115.
Agricultural work etc.
4
From Japan
On 2017-10-31 22:12:04
I work on this glove on the left hand and gloves with anti-slip on the right hand, but I think that it is useless without feeling uncomfortable because it is the same color.
This review is about item#6845115.
Used as inner for working
4
From Japan
On 2017-09-28 15:38:05
Even if the outer cuts out, this glove was okay so I think that this level is good. I think that there is no way it is easy for the fingertips to be frayed.
This review is about item#6845115.
Roof sheet metal work
4
From Japan
On 2017-07-13 19:24:47
It is likely to be used safely without cutting even if it is cut with a cutter knife etc.
This review is about item#47321181.
When using a sculpture sword
5
From Japan
On 2017-03-08 14:05:09
I use it to protect my hands when I use sculpture swords and to not soil the skin with the sebum of my hands. Small size is just fine.
This review is about item#47321181.
Sculpture
2
From Japan
On 2016-12-02 19:29:12
Complaints Your fingers will come out quickly at the tip of your thumb. Other fingers are okay so please hurry to improve your thumb. It will be useless in half a day. Shoji Iiyama
This review is about item#6845115.
Inner during normal work
4
From Japan
On 2016-09-29 09:17:23
It is easy to be frayed, but it did not get hurt even if the outer went out, so I can be satisfied with the level 3 performance satisfactorily. Because it was inner during light work, I could use it for several months until my fingers worn out. After that, when I cut it with a cutter knife, it was a satisfactory performance.
When using a cutter
5
From Japan
On 2016-08-27 07:56:31
It is good with a thin type that can also be under a glove, but I think that you can safely work without slippage if you feel a little closer.
This review is about item#06845115.

Related Products