Buy more than* S$200* and get FREE SHIPPING

Drip-Proof Pen Type Thermometer

3.80 (5)
Purpose
Tmeperature control of cooking(semisolid, liquid and air) Preserve temperature control of freezing and fridge., Tmeperature control of cooking(semisolid, liquid and air) Preserve temperature control of freezing and fridge.
Thermometer Type
Pen-type
Type of display Temperature
Digital
Temperature Measuring Probe
phi.2.8x110 (L) mm, phi2.8x110(L)mm
Sample Interval
Each usually every 10sec / FAST2sec, USUALLY EVERY 10 SECONDS /FAST EVERY 2 SECONDS
Battery Life
For over a year, More than 1 year
Temperature Display
(Min) 0.1 degree C, (Minimum) 0.1deg C
Dimensions (Width W x Depth D x Height H) (mm)
47x16x176, 47x16x176
Measurement Pricision
+ / Over 1.0 degree C (range of 0 over 60 degree C), +/-1.0 deg C (range of 0-60 deg C)
Measurment Range (deg C)
-50-260, -50 - 260
Power
Button-type alkaline batteries (LR44) x1 pieces (included), Alkaline button cell (LR44) x 1 (sold separately)
Weight (g)
25, 25
Color
white, White
TRUSCO Part Number
245-9060, 245-9060
Accessories
Battery, instruction manual, Shisuhoruda, Batteries, instruction manual,sheath holder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5625 06858591 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Detection temperature of hot spring
2
From Japan
On 2015-12-11 10:06:10
Temperature measurement takes time. I thought that it would be displayed instantaneously as being digital (so my own thought, but ...) I was disappointed I want the display to be improved because it is hard to see
This review is about item#06858591.
cooking
5
From Japan
On 2013-09-28 10:56:37
Liquid crystal is small
This review is about item#75311406.
Temperature measurement of dog food
3
From Japan
On 2013-07-15 15:16:41
I bought it before because it was broken because it was not waterproof. The display is small and hard to see. It is difficult to use because the temperature change is slow.
This review is about item#06858591.
Measurement in the kitchen. Other
5
From Japan
On 2013-02-01 10:26:25
I purchased it because I wanted temperature control when mixing koji, temperature control of oil, waterproof, clean one, wide range. I am satisfied with the pretty form and usability. It is still better if the speed of temperature display is fast ...
This review is about item#06858591.
Soil temperature check of vegetable garden. Oil temperature of men 's cooking. Sake of wine. Other subjects of interest
4
From Japan
On 2012-03-23 09:13:48
It is used for the temperature inside the tunnel of the home garden and the temperature control of the soil. The reaction is slow and somewhat dissatisfied. As a manufacturer, we are experienced in purchasing when we are active at the truck scale, tank cell load etc, we recognize quality as a reliable manufacturer. I think that there is a scale width depending on the combination of bimetals, but the scale display of the essential is not unknown to this product and unkind. The treasure displayed by myself in magic. There is room for improvement since the feeling of use is better as viewed from the top instead of looking at the display from the side. I would like to expect further improvements to be released.
This review is about item#06858591.

Related Products

A&D

A&D