Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Solid-State Timer H3Y-2, DC Power Source

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Ambient Humidity Opreration Method Electrostatic Yield Strength Maximum Time Scale Time Specification Time Limit Contact Release Voltage Terminal Shape Reset Method Operating Temperature Range (deg C) Power Supply Voltage (V) Form Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Ambient Humidity Opreration Method Electrostatic Yield Strength Maximum Time Scale Time Specification Time Limit Contact Release Voltage Terminal Shape Reset Method Operating Temperature Range (deg C) Power Supply Voltage (V) Form Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 5s 0.2s to 5.0s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC100 to 110 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC100-110 5S 39073474 41.80 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 5min 0.2min to 5min 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC12 H3Y-2 Power on delay   1PC 1 H3Y-2 DC12 5M 02089157 45.43 SGD
Shipped after 2017-05-15
21.5 x63x28 following below About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 60min 2min to 60min 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC12 H3Y-2 Power on delay   1PC 1 H3Y-2 DC12 60M 02089227 45.43 SGD
Shipped after 2017-05-01
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 10m 0.5m to 10m 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC24 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC24 10M 02089272 45.43 SGD
Shipped after 2017-05-01
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 3min 0.1min to 3min 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC24 H3Y-2 Power on delay   1PC 1 H3Y-2 DC24 3M 02089297 45.43 SGD
Shipped after 2017-05-01
21.5 x63x28 following below About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 60s 2s to 60s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC24 H3Y-2 Power on delay   1PC 1 H3Y-2 DC24 60S 02490424 45.43 SGD
Shipped after 2017-05-01
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 5s 0.2s to 5.0s 2c More than 10% of the supply voltage (Table mounting surface) 8-pin PCB Self-resetting IP40 DC12 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2-0 DC12 5S 39073553 41.80 SGD
Shipped after 2017-08-02
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 10s 0.5s to 10s 2c More than 10% of the supply voltage (Table mounting surface) 8-pin PCB Self-resetting IP40 DC24 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2-0 DC24 10S 39073562 41.80 SGD
Shipped after 2017-06-14
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 0.5s 0.04s to 0.5s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC100 to 110 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC100-110 0.5S 39073413 41.80 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 10s 0.5s to 10s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC100 to 110 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC100-110 10S 39073422 41.80 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 30s 1s to 30s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC100 to 110 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC100-110 30S 39073456 41.80 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 5min 0.2min to 5min 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC100 to 110 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC100-110 5M 39073465 41.80 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 30min 1min to 30min 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC12 H3Y-2 Power on delay   1PC 1 H3Y-2 DC12 30M 02089184 45.43 SGD
Shipped after 2017-05-01
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 0.5s 0.04s to 0.5s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC24 H3Y-2 Power on delay   1PC 1 H3Y-2 DC24 0.5S 02089281 49.23 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 5s 0.2s to 5.0s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC48 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC48 5S 39073517 41.80 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 5s 0.2s to 5.0s 2c More than 10% of the supply voltage (Table mounting surface) 8-pin PCB Self-resetting IP40 DC24 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2-0 DC24 5S 39073571 45.28 SGD
Shipped after 2017-05-15
21.5 x63x28 following below About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 10min 0.5min to 10min 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC12 H3Y-2 Power on delay   1PC 1 H3Y-2 DC12 10M 02089175 45.43 SGD
Shipped after 2017-05-01
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 1s 0.1s to 1s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC12 H3Y-2 Power on delay   1PC 1 H3Y-2 DC12 1S 02089166 45.43 SGD
Shipped after 2017-05-01
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 60min 2min to 60min 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC24 H3Y-2 Power on delay   1PC 1 H3Y-2 DC24 60M 02089245 45.43 SGD
Shipped after 2017-05-01
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 120s 5.0s to 120s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC100 to 110 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC100-110 120S 39073431 41.80 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 1s 0.1s to 1s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC100 to 110 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC100-110 1S 39073447 41.80 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 60s 2s to 60s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC100 to 110 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC100-110 60S 39073483 41.80 SGD
Shipped after 2017-05-15
21.5 x63x28 following below About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 3h 0.1h to 3h 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC24 H3Y-2 Power on delay   1PC 1 H3Y-2 DC24 3H 02089351 45.43 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 10s 0.5s to 10s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC48 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC48 10S 39073492 41.80 SGD
Shipped after 2017-05-15
- About50 35 to 85% Time-limit behavior 4kV (malfunction), 8kV (destruction) 30s 1s to 30s 2c More than 10% of the supply voltage (Table mounting surface) plug-in 8-pin Self-resetting IP40 DC48 H3Y-2 Power on delay *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 DC48 30S 39073501 41.80 SGD
Shipped after 2017-05-15
21.5 The following x 63 x 28 or less About fifty 35-85% Limited operation 4kV (malfunction), 8kV (destruction) 30min 1m ~ 30m 2c More than 10% of the supply voltage Plug-in (surface mounting) 8-pin Self return IP40 DC24 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC24 30M 02089306 45.43 SGD
Shipped after 2017-05-01
21.5 The following x 63 x 28 or less About fifty 35-85% Limited operation 4kV (malfunction), 8kV (destruction) 5min 0.2min ~ 5min 2c More than 10% of the supply voltage Plug-in (surface mounting) 8-pin Self return IP40 DC24 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC24 5M 02089315 45.43 SGD
Shipped after 2017-05-01
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-S DC24 1S 39073912 45.28 SGD
Shipped after 2017-06-14
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-S DC24 10S 39073903 41.80 SGD
Shipped after 2017-06-14
Below 21.5 below x63x28 About 50 35 - 85% Operations with time limit 4 kV (malfunction), 8 kV (breakage) 3min 0.1min - 3min 2c 10 or more% of the supply voltage Plug-in (surface mounting) 8-pin Self recovery IP40 DC12 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC12 3M 02089132 45.43 SGD
Shipped after 2017-05-01
Below 21.5 below x63x28 About 50 35 - 85% Operations with time limit 4 kV (malfunction), 8 kV (breakage) 10s 0.5s - 10s 2c 10 or more% of the supply voltage Plug-in (surface mounting) 8-pin Self recovery IP40 DC12 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC12 10S 02089193 45.43 SGD
Shipped after 2017-05-01
Below 21.5 x 63 x below 28 About 50 35 - 85% Limited-time operation 4kV (malfunction), 8kV (breakage) 30s 1s - 30s 2c More than 10% of the supply voltage Plug-in (surface mounting) 8 pin Self recovery IP40 DC12 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC12 30S 02089202 45.43 SGD
Shipped after 2017-05-01
Below 21.5 below x63x28 About 50 35 - 85% Operations with time limit 4 kV (malfunction), 8 kV (breakage) 60s 2s - 60s 2c 10 or more% of the supply voltage Plug-in (surface mounting) 8-pin Self recovery IP40 DC12 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC12 60S 02089211 45.43 SGD
Shipped after 2017-05-01
Below 21.5 x 63 x below 28 About 50 35 - 85% Limited-time operation 4kV (malfunction), 8kV (breakage) 5s 0.2s - 5.0s 2c More than 10% of the supply voltage Plug-in (surface mounting) 8 pin Self recovery IP40 DC12 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC12 5S 02089236 45.43 SGD
Shipped after 2017-05-01
Below 21.5 x 63 x below 28 About 50 35 - 85% Limited-time operation 4kV (malfunction), 8kV (breakage) 120s 5.0s - 120s 2c More than 10% of the supply voltage Plug-in (surface mounting) 8 pin Self recovery IP40 DC24 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC24 120S 02089324 45.43 SGD
Shipped after 2017-05-01
Below 21.5 x 63 x below 28 About 50 35 - 85% Limited-time operation 4kV (malfunction), 8kV (breakage) 10s 0.5s - 10s 2c More than 10% of the supply voltage Plug-in (surface mounting) 8 pin Self recovery IP40 DC24 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC24 10S 02490381 45.43 SGD
Shipped after 2017-05-01
Below 21.5 x 63 x below 28 About 50 35 - 85% Operations with time limit 4 kV (malfunction), 8 kV (breakage) 1s 0.1s - 1s 2c 10 or more% of the supply voltage Plug-in (surface mounting) 8-pin Self-reset IP40 DC24 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC24 1S 02490397 45.43 SGD
Shipped after 2017-05-01
Below 21.5 x 63 x below 28 About 50 35 - 85% Limited-time operation 4kV (malfunction), 8kV (breakage) 30s 1s - 30s 2c More than 10% of the supply voltage Plug-in (surface mounting) 8 pin Self recovery IP40 DC24 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC24 30S 02490406 45.43 SGD
Shipped after 2017-05-01
Below 21.5 x 63 x below 28 About 50 35 - 85% Limited-time operation 4kV (malfunction), 8kV (breakage) 5s 0.2s - 5.0s 2c More than 10% of the supply voltage Plug-in (surface mounting) 8 pin Self recovery IP40 DC24 H3Y-2 Power-on delay   1PC 1 H3Y-2 DC24 5S 02490415 45.43 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
LED stop lamp blinks timer setting time, was to then switch to light up
5
From Japan
On 2016-05-04 20:17:19
Amount of money, are satisfied with the quality. Profession because "maintenance of equipment." Omron products are accustomed to handle, easy to use.
This review is about item#02089236.
Timer of the work machine of the pump
5
From Japan
On 2015-06-29 19:16:57
Compact may be. Set easy to be, it will be saved.
This review is about item#02089202.
Sequence change of power equipment
5
From Japan
On 2013-12-22 18:04:35
Mmm ... Was the Omron product normally! Of course, the operation down pat! !
This review is about item#02089324.
12 volt use in battery power supply control
5
From Japan
On 2013-11-06 22:42:26
We are satisfied about the product, but because it does not come with detailed instructions, have been struggling to mounting. I want you to put even manual is the next time you buy.
This review is about item#39073553.

Related Products