Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Number of Poles Maximum Voltage (V) Release Voltage Weight (g) Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Rated Current Indicator Lamp Coil Resistance (ohm) Ambient Humidity Contact Type Rated Current (mA) Impact Resistance CR Circuit Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Resistance Load Diode Terminal Shape Maximum Contact Voltage (V) Number of Pins Rated Voltage (V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Impact Resistance (Malfunction) Installation Shape Maximum Switching Frequency (times/hour)/rated load Form Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Maximum Voltage (V) Release Voltage Weight (g) Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Rated Current Indicator Lamp Coil Resistance (ohm) Ambient Humidity Contact Type Rated Current (mA) Impact Resistance CR Circuit Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Resistance Load Diode Terminal Shape Maximum Contact Voltage (V) Number of Pins Rated Voltage (V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Impact Resistance (Malfunction) Installation Shape Maximum Switching Frequency (times/hour)/rated load Form Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1.1 More than 30% About 40 94.07 About 0.9 to 1.1 54.75 10A Yes 18790 5 ~ 85% RH Single 50Hz: 4.8 / 5.3 60Hz: 4.2 / 4.6 1000m/s2 Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 8 AC220/240 DC5V 100mA 200m/s2 Standard form 1800 LY2N 18000 80% or less Closed (with case)   1PC 1 LY2N AC220/240 39077997 16.99 SGD
Shipped after 2018-06-25
2 1.1 More than 30% About 40 Reference value: 24.6 About 0.9 ~ 1.1 (60Hz) Reference value: 14.54 10A Yes 3750 5 ~ 85% RH Single 50Hz: 11.7 / 12.9 60Hz: 10/11 1000m/s2 Yes AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 8 AC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY2N-CR 18000 80% or less Closed (with case)   1PC 1 LY2N-CR AC100/110 02492253 27.99 SGD
Shipped after 2018-06-25
2 1.1 More than 10% About 40 Reference value: 1.37 About 0.9 Reference value: 0.73 10A Nothing 160 5 ~ 85% RH Single 75 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Yes Plug-in termination DC125 8 DC12 DC5V 100mA 200m/s2 Standard form 1800 LY2-D 18000 80% or less Closed (with case)   1PC 1 LY2-D DC12 02492156 15.99 SGD
Shipped after 2018-06-25
2 1.1 More than 10% About 40 Reference value: 5.72 About 0.9 Reference value: 3.20 10A Nothing 650 5 ~ 85% RH Single 36.9 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing PCB terminals DC125 8 DC24 DC5V 100mA 200m/s2 Standard form 1800 LY2-0 18000 80% or less Closed (with case)   1PC 1 LY2-0 DC24 02492147 14.99 SGD
Shipped after 2018-06-25
2 110% More than 30% About40 24.6 About 0.9 to 1.1 14.54 10A Yu 3750 5 to 85%RH Twin 9.1/10 1000m/s2 Yu AC110V 4A Ag AC110V 5A Nothing Plug-in termination AC250 8 AC100/110 DC5V 10mA 200m/s2 Standard form 1800 LY2ZN-CR 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2ZN-CR AC100/110 39078137 24.99 SGD
Shipped after 2018-06-28
2 110% More than 10% About40 24.6 About0.9 14.54 10A Yu 11000 5 to 85%RH Single 9.1/10 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing Plug-in termination DC125 8 DC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY2N 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2N DC100/110 39078006 26.99 SGD
Shipped after 2018-06-28
2 110% More than 10% About40 5.72 About0.9 3.2 10A Yu 650 5 to 85%RH Twin 36.9 1000m/s2 Nothing DC24V 4A Ag DC24V 5A Yu Plug-in termination DC125 8 DC24 DC5V 10mA 200m/s2 Standard form 1800 LY2ZN-D2 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2ZN-D2 DC24 39078155 24.99 SGD
Shipped after 2018-06-27
2 110% More than 30% About40 32.1 About 0.9 to 1.1 19.2 10A Yu 4430 5 to 85%RH Single 50Hz:9.9/10.860Hz:8.4/9.2 1000m/s2 Yu AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 8 AC110/120 DC5V 100mA 200m/s2 Standard form 1800 LY2N-CR 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2N-CR AC110/120 39078024 28.99 SGD
Shipped after 2018-06-29
2 110% More than 10% About40 21 About0.9 10.6 10A Yu 2600 5 to 85%RH Single 18.5 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing Plug-in termination DC125 8 DC48 DC5V 100mA 200m/s2 Standard form 1800 LY2N 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2N DC48 39078015 24.99 SGD
Shipped after 2018-06-29
2 110% More than 30% About40 24.6 About 0.9 to 1.1 14.54 10A Yu 3750 5 to 85%RH Twin 9.1/10 1000m/s2 Nothing AC110V 4A Ag AC110V 5A Nothing Plug-in termination AC250 8 AC100/110 DC5V 10mA 200m/s2 Standard form 1800 LY2ZN 18000 80% or less Closed (Case)   1PC 1 LY2ZN AC100/110 39078103 19.99 SGD
Shipped after 2018-06-28
2 110% More than 30% About40 94.07 About 0.9 to 1.1 54.75 10A Nothing 12950 5 to 85%RH Twin 50Hz:6.2/6.860Hz:5.3/5.8 1000m/s2 Nothing AC110V 4A Ag AC110V 5A Nothing Plug-in termination AC250 8 AC200/220 DC5V 10mA 200m/s2 Top case mounting 1800 LY2ZF 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2ZF AC200/220 39078094 16.99 SGD
Shipped after 2018-06-29
2 110% More than 30% About40 136.4 About 0.9 to 1.1 83.5 10A Yu 18790 5 to 85%RH Single 50Hz:4.8/5.360Hz:4.2/4.6 1000m/s2 Yu AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 8 AC220/240 DC5V 100mA 200m/s2 Standard form 1800 LY2N-CR 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2N-CR AC220/240 39078033 28.99 SGD
Shipped after 2018-06-29
2 110% More than 10% About40 24.6 About0.9 14.54 10A Yu 11000 5 to 85%RH Single 9.1/10 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Yu Plug-in termination DC125 8 DC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY2N-D2 18000 80% or less Closed (Case)   1PC 1 LY2N-D2 DC100/110 39078042 21.99 SGD
Shipped after 2018-06-25
2 110% More than 30% About40 136.4 About 0.9 to 1.1 83.5 10A Nothing 18790 5 to 85%RH Single 50Hz:4.8/5.360Hz:4.2/4.6 1000m/s2 Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 8 AC220/240 DC5V 100mA 200m/s2 Top case mounting 1800 LY2F 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2F AC220/240 39077972 15.99 SGD
Shipped after 2018-06-29
2 1.1 More than 10% About40 21 About0.9 10.6 10A Yu 2600 5 to 85%RH Single 18.5 1000m/s<SUP>2</SUP> Nothing DC24V 5A Ag alloy DC24V 10A Yu Plug-in termination DC125 8 DC48 DC5V 100mA 200m/s<SUP>2</SUP> Standard form 1800 LY2N-D2 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2N-D2 DC48 39078051 21.99 SGD
Shipped after 2018-06-28
2 110% More than 10% About40 5.72 About0.9 3.2 10A Nothing 650 5 to 85%RH Twin 36.9 1000m/s2 Nothing DC24V 4A Ag DC24V 5A Nothing Plug-in termination DC125 8 DC24 DC5V 10mA 200m/s2 Standard form 1800 LY2Z 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2Z-D DC24 39078085 19.99 SGD
Shipped after 2018-06-29
2 110% More than 30% About40 32.1 About 0.9 to 1.1 19.2 10A Yu 4430 5 to 85%RH Single 50Hz:9.9/10.860Hz:8.4/9.2 1000m/s2 Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 8 AC110/120 DC5V 100mA 200m/s2 Standard form 1800 LY2N 18000 80% or less Closed (Case)   1PC 1 LY2N AC110/120 39077981 16.99 SGD
Shipped after 2018-06-25
2 110% More than 30% About40 94.07 About 0.9 to 1.1 54.75 10A Yu 12950 5 to 85%RH Twin 50Hz:6.2/6.860Hz:5.3/5.8 1000m/s2 Nothing AC110V 4A Ag AC110V 5A Nothing Plug-in termination AC250 8 AC200/220 DC5V 10mA 200m/s2 Standard form 1800 LY2ZN 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2ZN AC200/220 39078112 24.99 SGD
Shipped after 2018-06-25
2 110% More than 10% About40 5.72 About0.9 3.2 10A Yu 650 5 to 85%RH Twin 36.9 1000m/s2 Nothing DC24V 4A Ag DC24V 5A Nothing Plug-in termination DC125 8 DC24 DC5V 10mA 200m/s2 Standard form 1800 LY2ZN 18000 80% or less Closed (Case)   1PC 1 LY2ZN DC24 39078121 21.99 SGD
Shipped after 2018-06-25
2 110% More than 30% About40 24.6 About 0.9 to 1.1 14.54 10A Nothing 11000 5 to 85%RH Twin 9.1/10 1000m/s2 Nothing AC110V 4A Ag AC110V 5A Nothing Plug-in termination AC250 8 AC100/110 DC5V 10mA 200m/s2 Standard form 1800 LY2Z 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2Z AC100/110 39078067 14.99 SGD
Shipped after 2018-06-29
2 110% More than 10% About40 21 About0.9 10.6 10A Nothing 2600 5 to 85%RH Single 18.5 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing PCB terminals DC125 8 DC48 DC5V 100mA 200m/s2 Standard form 1800 LY2-0 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2-0 DC48 39077963 17.99 SGD
Shipped after 2018-06-28
2 110% More than 30% About40 94.07 About 0.9 to 1.1 54.75 10A Yu 12950 5 to 85%RH Twin 50Hz:6.2/6.860Hz:5.3/5.8 1000m/s2 Yu AC110V 4A Ag AC110V 5A Nothing Plug-in termination AC250 8 AC200/220 DC5V 10mA 200m/s2 Standard form 1800 LY2ZN-CR 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2ZN-CR AC200/220 39078146 24.99 SGD
Shipped after 2018-06-29
2 110% More than 10% About40 5.72 About0.9 3.2 10A Nothing 650 5 to 85%RH Twin 36.9 1000m/s2 Nothing DC24V 4A Ag DC24V 5A Nothing Plug-in termination DC125 8 DC24 DC5V 10mA 200m/s2 Standard form 1800 LY2Z 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2Z DC24 39078076 14.99 SGD
Shipped after 2018-06-28
2 110% More than 10% About40 86.2 About0.9 45.6 10A Nothing 11000 5 to 85%RH Single 9.1/10 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing PCB terminals DC125 8 DC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY2-0 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2-0 DC100/110 35080631 15.99 SGD
Shipped after 2018-06-29
2 110% More than 30% About40 24.6 About 0.9 to 1.1 14.54 10A Nothing 3750 5 to 85%RH Single 50Hz:11.7/12.960Hz:10/11 1000m/s2 Yu AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 8 AC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY2-CR 18000 80% or less Closed (Case)   1PC 1 LY2-CR AC100/110 35080613 20.99 SGD
Shipped after 2018-06-25
2 1.1 More than 10% About40 1.37 About0.9 0.73 10A Yu 160 5 to 85%RH Single 75 1000m/s<SUP>2</SUP> Nothing DC24V 5A Ag alloy DC24V 10A Yu Plug-in termination DC125 8 DC12 DC5V 100mA 200m/s<SUP>2</SUP> Standard form 1800 LY2N-D2 18000 80% or less Closed (Case)   1PC 1 LY2N-D2 DC12 35080604 22.99 SGD
Shipped after 2018-06-25
2 110% More than 10% About40 86.2 About0.9 45.6 10A Nothing 11000 5 to 85%RH Single 9.1/10 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing Plug-in termination DC125 8 DC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY2 18000 80% or less Closed (Case)   1PC 1 LY2 DC100/110 35080577 11.99 SGD
Shipped after 2018-06-25
2 110% More than 30% About40 Reference value: 24.6 About 0.9 to 1.1 (60Hz) Reference value: 14.54 10A Nothing 3750 5 to 85%RH Single 50Hz:11.7/12.960Hz:10/11 1000m/s2 Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing PCB terminals AC250 8 AC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY2-0 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2-0 AC100/110 02492122 15.99 SGD
Shipped after 2018-06-29
2 110% More than 30% About40 94.07 About 0.9 to 1.1 54.75 10A Nothing 12950 5 to 85%RH Single 50Hz:6.2/6.860Hz:5.3/5.8 1000m/s2 Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing PCB terminals AC250 8 AC200/220 DC5V 100mA 200m/s2 Standard form 1800 LY2-0 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2-0 AC200/220 35080647 14.99 SGD
Shipped after 2018-06-29
2 110% More than 10% About40 Reference value: 1.37 About0.9 Reference value: 0.73 10A Nothing 160 5 to 85%RH Single 75 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing PCB terminals DC125 8 DC12 DC5V 100mA 200m/s2 Standard form 1800 LY2-0 18000 80% or less Closed (Case)   1PC 1 LY2-0 DC12 02492131 14.99 SGD
Shipped after 2018-07-03
2 110% More than 30% About40 94.07 About 0.9 to 1.1 54.75 10A Nothing 12950 5 to 85%RH Single 50Hz:6.2/6.860Hz:5.3/5.8 1000m/s2 Yu AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 8 AC200/220 DC5V 100mA 200m/s2 Standard form 1800 LY2-CR 18000 80% or less Closed (Case) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY2-CR AC200/220 35080622 27.99 SGD
Shipped after 2018-06-29
2 110% More than 10% About40 86.2 About0.9 45.6 10A Nothing 11000 5 to 85%RH Single 9.1/10 1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Yu Plug-in termination DC125 8 DC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY2N-D 18000 80% or less Closed (Case)   1PC 1 LY2-D DC100/110 35080595 19.99 SGD
Shipped after 2018-06-25
2 1.1 More than 10% About40 Reference value: 1.37 About0.9 Reference value: 3.20 10A Nothing 650 5 to 85%RH Single 36.9 1000m/s<SUP>2</SUP> Nothing DC24V 5A Ag alloy DC24V 10A Nothing Plug-in termination DC125 8 DC24 DC5V 100mA 200m/s<SUP>2</SUP> Top case mounting 1800 LY2-F 18000 80% or less Closed (Case)   1PC 1 LY2F DC24 02492201 13.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - DC48 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LY2-D-DC48 46633325 14.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - - - - - DC24 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LY2-0-C-DC24 46633176 12.99 SGD
Shipped after 2018-07-20
2 110% More than 30 % About 40 Reference value: 24.6 About 0.9-1.1 (60 Hz) Reference value: 14.54 10A Not available 3750 5 - 85%RH Single 50Hz:11.7/12.9 60Hz:10/11 1000m/s<SUP>2</SUP> Not available AC110V 7.5A Ag alloy AC110V 10A Not available Plug-in terminal AC250 8 AC100/110 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2 18000 80% or less -   1PC 1 LY2 AC100/110 02492086 12.99 SGD
Shipped after 2018-06-25
2 110% More than 30 % About 40 Reference value: 94.07 About 0.9-1.1 (60 Hz) Reference value: 54.75 10A Not available 12950 5 - 85%RH Single 50Hz:6.2/6.8 60Hz:5.3/5.8 1000m/s<SUP>2</SUP> Not available AC110V 7.5A Ag alloy AC110V 10A Not available Plug-in terminal AC250 8 AC200/220 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2 18000 80% or less -   1PC 1 LY2 AC200/220 02492095 11.99 SGD
Shipped after 2018-06-25
2 110% More than10 % About 40 Reference value: 1.37 About 0.9 Reference value: 0.73 10A Not available 160 5 - 85%RH Single 75 1000m/s<SUP>2</SUP> Not available DC24V 5A Ag alloy DC24V 10A Not available Plug-in terminal DC125 8 DC12 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2 18000 80% or less -   1PC 1 LY2 DC12 02492104 11.99 SGD
Shipped after 2018-06-25
2 110% 10 or more % About 40 Reference value: 5.72 About 0.9 Reference value: 3.20 10A None 650 5 - 85%RH Single 36.9 1000m/s<SUP>2</SUP> None DC24V 5A Silver alloy DC24V 10A None Plug-in terminals DC125 8 DC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2 18000 80% or less -   1PC 1 LY2 DC24 02492113 11.99 SGD
Shipped after 2018-06-25
2 110% More than 30 % About 40 Reference value: 24.6 About 0.9-1.1 (60 Hz) Reference value: 14.54 10A Available 3750 5 - 85%RH Single 50Hz:11.7/12.9 60Hz:10/11 1000m/s<SUP>2</SUP> Not available AC110V 7.5A Ag alloy AC110V 10A Not available Plug-in terminal AC250 8 AC100/110 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2N 18000 80% or less -   1PC 1 LY2N AC100/110 02492217 16.99 SGD
Shipped after 2018-06-25
2 110% More than 30 % About 40 Reference value: 94.07 About 0.9-1.1 (60 Hz) Reference value: 54.75 10A Available 12950 5 - 85%RH Single 50Hz:6.2/6.8 60Hz:5.3/5.8 1000m/s<SUP>2</SUP> Not available AC110V 7.5A Ag alloy AC110V 10A Not available Plug-in terminal AC250 8 AC200/220 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2N 18000 80% or less -   1PC 1 LY2N AC200/220 02492226 16.99 SGD
Shipped after 2018-06-25
2 110% More than 10 % About 40 Reference value: 1.37 About 0.9 Reference value: 0.73 10A Available 160 5 - 85%RH Single 75 1000m/s<SUP>2</SUP> Not available DC24V 5A Ag alloy DC24V 10A Not available Plug-in terminal DC125 8 DC12 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2N 18000 80% or less -   1PC 1 LY2N DC12 02492235 19.99 SGD
Shipped after 2018-06-25
2 110% More than 10 % About 40 Reference value: 1.37 About 0.9 Reference value: 3.20 10A Available 650 5 - 85%RH Single 36.9 1000m/s<SUP>2</SUP> Not available DC24V 5A Ag alloy DC24V 10A Not available Plug-in terminal DC125 8 DC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2N 18000 80% or less -   1PC 1 LY2N DC24 02492244 19.99 SGD
Shipped after 2018-06-25
2 110% More than10 % About 40 Reference value: 1.37 About 0.9 Reference value: 3.20 10A Not available 650 5 - 85%RH Single 36.9 1000m/s<SUP>2</SUP> Not available DC24V 5A Ag alloy DC24V 10A Available Plug-in terminal DC125 8 DC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2-D 18000 80% or less -   1PC 1 LY2-D DC24 02492165 15.99 SGD
Shipped after 2018-06-25
2 110% 10 or more % About 40 Reference value: 1.37 About 0.9 Reference value: 3.20 10A Available 650 5 - 85%RH Single 36.9 1000m/s<SUP>2</SUP> None DC24V 5A Silver alloy DC24V 10A Available Plug-in terminals DC125 8 DC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2N-D2 18000 80% or less -   1PC 1 LY2N-D2 DC24 02492271 22.99 SGD
Shipped after 2018-06-25
2 110% Above 30% About 40 Reference value: 94.07 About 0.9-1.1 (60 Hz) Reference value: 54.75 10A Available 12950 5 - 85%RH Single 50Hz:6.2/6.8 60Hz:5.3/5.8 1000m/s<SUP>2</SUP> Available AC110V 7.5A Silver alloy AC110V 10A None Plug-in terminals AC250 8 AC200/220 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2N-CR 18000 80% or less -   1PC 1 LY2N-CR AC200/220 02492262 27.99 SGD
Shipped after 2018-06-25
2 110% More than 10 % About 40 Reference value: 1.37 About 0.9 Reference value: 0.73 10A Not available 160 5 - 85%RH Single 75 1000m/s<SUP>2</SUP> Not available DC24V 5A Ag alloy DC24V 10A Not available Plug-in terminal DC125 8 DC12 DC5V 100mA 200m/s<SUP>2</SUP> Top case mounting 1800 LY2-F 18000 80% or less -   1PC 1 LY2F DC12 02492192 14.99 SGD
Shipped after 2018-06-25
2 110% Above 30% About 40 Reference value: 24.6 About 0.9-1.1 (60 Hz) Reference value: 14.54 10A None 3750 5 - 85%RH Single 50Hz:11.7/12.9 60Hz:10/11 1000m/s<SUP>2</SUP> None AC110V 7.5A Silver alloy AC110V 10A None Plug-in terminals AC250 8 AC100/110 DC5V 100mA 200m/s<SUP>2</SUP> Case top-face attachment 1800 LY2-F 18000 80% or less -   1PC 1 LY2F AC100/110 02492174 14.99 SGD
Shipped after 2018-06-25
2 110% More than 30 % About 40 Reference value: 94.07 About 0.9-1.1 (60 Hz) Reference value: 54.75 10A Not available 12950 5 - 85%RH Single 50Hz:6.2/6.8 60Hz:5.3/5.8 1000m/s<SUP>2</SUP> Not available AC110V 7.5A Ag alloy AC110V 10A Not available Plug-in terminal AC250 8 AC200/220 DC5V 100mA 200m/s<SUP>2</SUP> Top case mounting 1800 LY2-F 18000 80% or less -   1PC 1 LY2F AC200/220 02492183 14.99 SGD
Shipped after 2018-06-25
2 110% More than 30 % About 40 1.30 About 0.9-1.1 0.69 10A Not available 180 5 - 85%RH Single 50Hz:53.8 60Hz:46 1000m/s<SUP>2</SUP> Not available AC110V 7.5A Ag alloy AC110V 10A Not available Plug-in terminal AC250 8 AC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY2 18000 80% or less -   1PC 1 LY2 AC24 35080552 11.99 SGD
Shipped after 2018-06-25
2 110% 10% or more About 40 21.0 About 0.9 10.6 10A Not available 2600 5 - 85%RH Single 18.5 1000m/s<SUP>2</SUP> Not available DC24V 5A Ag alloy DC24V 10A Not available Plug-in terminals DC125 8 DC48 DC5V 100mA 200m/s<SUP>2</SUP> Standard form 1800 LY2 18000 80% or less -   1PC 1 LY2 DC48 35080561 11.99 SGD
Shipped after 2018-06-25
2 110% 30% or more About 40 1.30 About 1.0-1.2 0.69 10A Available 180 5 - 85%RH Single 50Hz:53.8 60Hz:46 1000m/s<SUP>2</SUP> Not available AC110V 7.5A Ag alloy AC110V 10A Not available Plug-in terminals AC250 8 AC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard form 1800 LY2N 18000 80% or less -   1PC 1 LY2N AC24 35080586 16.99 SGD
Shipped after 2018-06-25
2 110% 30% or more About 40 1.30 About 1.0-1.2 0.69 10A Not available 180 5 - 85%RH Single 50Hz:53.8 60Hz:46 1000m/s<SUP>2</SUP> Not available AC110V 7.5A Ag alloy AC110V 10A Not available Plug-in terminals AC250 8 AC24 DC5V 100mA 200m/s<SUP>2</SUP> Case top-face attachment 1800 LY2F 18000 80% or less -   1PC 1 LY2F AC24 35080656 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 27
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.59
34 Customer Reviews
The reviews are automatic translation.
Machine maintenance parts
5
From Japan
On 2018-04-20 18:02:06
As a consumable part of a machine several decades ago, what I was using was broken so I bought it for repair, so I could use it without problems until now and may not be replaced for decades
This review is about item#2492086.
Used for sealing machines.
5
From Japan
On 2018-04-12 16:29:30
Since the temperature variation of the sealing machine came out, urgent exchange was necessary and purchase.
This review is about item#2492086.
Power supply control
5
From Japan
On 2018-03-15 15:31:14
It is used for reversing the current, transparent and can be wired connection without fail. I think that I will purchase the next reception at the same time.
This review is about item#2492104.
Repair pump for deep well
5
From Japan
On 2018-03-08 18:11:15
It is a genuine product and it operated normally after replacement. It was saved by prompt dispatch
This review is about item#2492086.
circuit
1
From Japan
On 2018-02-27 09:07:33
It is too late from ordering to coming. I understand that the maker is out of stock but up to three ordered because it is shipped by tomorrow, but the three do not come.
This review is about item#35080577.
machine
5
From Japan
On 2018-02-23 16:02:17
It is reliable made in Japan. No problem. I think that I will keep trying far beyond the life span of the product specification this time as well.
This review is about item#2492226.
Repair of molding machine
3
From Japan
On 2018-01-13 13:50:31
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#2492244.
Parts of the control panel
5
From Japan
On 2017-09-26 15:52:52
Periodic maintenance Since it is a replacement part, I think that you will be able to purchase it in the future, so thank you.
This review is about item#2492095.
During machine maintenance
5
From Japan
On 2017-06-21 15:13:05
I did not think that such specialized electronic components would be found in the monotalou. It is indispensable for future machine repair.
This review is about item#2492113.
Replacement of the driving relay of the electric key
5
From Japan
On 2017-05-29 20:41:13
I am pleased that you can obtain the drive relay of the key key purchased 40 years ago. Thanks to that, it worked normally.
This review is about item#2492104.

Related Products