Buy more than* S$200* and get FREE SHIPPING

Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch

4.67 (12)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Ambient Humidity Mechanical Durability TRUSCO Part Number Impact Resistance (Malfunction) Return Force (N) Appliance Classes Vibration Resistance (malfunction) Ground Terminal Rated Frequency (Hz) Impact Resistance Flowing Current (A) Weight (g) Environmental Information Short Circuit Protection Installation Protection Structure Electric Rating Contact Resistance (mohm) Electrical Durability Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Terminal Screws Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Ambient Humidity Mechanical Durability TRUSCO Part Number Impact Resistance (Malfunction) Return Force (N) Appliance Classes Vibration Resistance (malfunction) Ground Terminal Rated Frequency (Hz) Impact Resistance Flowing Current (A) Weight (g) Environmental Information Short Circuit Protection Installation Protection Structure Electric Rating Contact Resistance (mohm) Electrical Durability Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Terminal Screws Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2NTC-N 00085548 68.99 SGD
Shipped after 2018-06-14
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2NLD-N 00084902 77.99 SGD
In stock
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2NTH-N 00084927 68.99 SGD
Shipped after 2018-05-28
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-7LD-N 00085085 72.99 SGD
Shipped after 2018-05-28
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-27-N 00085532 64.99 SGD
Shipped after 2018-06-18
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2TC-N 00085557 68.99 SGD
Shipped after 2018-06-18
- - - 773-1779, 773-1779, 773-1779 - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2N-N 00084884 63.99 SGD
In stock
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-LE-N 00084893 72.99 SGD
Shipped after 2018-05-24
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-26-N 00085523 69.99 SGD
Shipped after 2018-05-25
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2-N 00084875 61.99 SGD
In stock
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-26N-N 00085042 69.99 SGD
Shipped after 2018-05-28
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-8LD-N 00085094 77.99 SGD
Shipped after 2018-05-28
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-TH-N 00085137 68.99 SGD
Shipped after 2018-05-28
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-LES-N 00085575 80.99 SGD
Shipped after 2018-05-28
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2LE-N 00085067 72.99 SGD
Shipped after 2018-05-28
- 35-95%RH, 35-95%RH, 35-95%RH - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-LD-N 00085103 72.99 SGD
Shipped after 2018-05-28
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-TC-N 00085128 68.99 SGD
Shipped after 2018-05-25
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-LDS-N 00085112 80.99 SGD
Shipped after 2018-05-28
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2NLE-N 00084918 77.99 SGD
Shipped after 2018-05-25
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2LD-N 00085058 72.99 SGD
Shipped after 2018-05-25
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-2TH-N 00085076 68.99 SGD
Shipped after 2018-05-28
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-7TC-N 00085566 69.99 SGD
Shipped after 2018-06-18
- 35-95%RH - - - - classI - - 50/60 - 10 - - - IP67 - - - - - 4-M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WL01CA2 35459541 74.99 SGD
Shipped after 2018-05-28
- - - - - - classI - - 50/60 - 10 - - - IP67 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA2-2RP80LD3-10M 46428356 219.99 SGD
Shipped after 2018-06-13
- - - - - - classI, classI, classI - - 50/60, 50/60, 50/60 - 10, 10, 10 - - - IP67, IP67, IP67 - - - - - -   1pc 1 WLCA2-7-N 00084832 69.99 SGD
In stock
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 1.18 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCA2-26N 35459566 78.99 SGD
Shipped after 2018-05-25
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Ultra sealed type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-RP60 35459681 -
Discontinued
[x]
- 35-95%RH - - - - classI - - 50/60 - 10 - - - IP67 - - - - - 4-M4   1pc 1 WL01CA2-2N 35459347 67.99 SGD
In stock
- 35-95%RH - - - - classI - - 50/60 - 10 - - - IP67 - - - - - 4-M4   1pc 1 WLCA2-2NLD-N 24899464 -
Discontinued
[x]
- - - 773-1809 - - - - - - - - - - - - - - - - - -   1pc 1 WLCA2-N 00084866 61.99 SGD
In stock
- 35-95%RH - 773-1795 - - classI - - 50/60 - 10 - - - IP67 - - - - - -   1pc 1 WLCA2-8-N 00084848 51.99 SGD
In stock
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Corrosion-resistant type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-RP 35459672 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 1.67 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCA2-7LD 35459636 81.99 SGD
Shipped after 2018-05-28
1-2448 35 to 95%RH 15 million times or more 102-0773 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 1.34 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more 10 (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-8 02087136 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 0.49 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Heat-resistant type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more 5 to 120 More than 100 (at DC500V mega) 4-M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCA2-2TH 35459593 83.99 SGD
Shipped after 2018-05-25
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 1.34 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCA2-8LD 35459645 81.99 SGD
Shipped after 2018-05-25
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more 10 (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-LE 02503033 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCA2-2LD 35459575 87.99 SGD
In stock
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCA2-2LE 35459584 81.99 SGD
Shipped after 2018-05-25
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 1.18 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-2NLE 35459365 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 0.49 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-255 35459557 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 1.18 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Heat-resistant type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more 5 to 120 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-2NTH 35459374 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Heat-resistant type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more 5 to 120 More than 100 (at DC500V mega) 4-M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCA2-TH 35459706 82.99 SGD
Shipped after 2018-05-25
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-55 35459602 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-55LE 35459627 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-LDS 35459663 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-55LD 35459611 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more 10 (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-LD 35459654 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 300m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Cold type GI or 10A fuse type gG (IEC269) IP67 Standard Type 25 or less (initial value) 750000 times or more (No freezing) -40 to 40 More than 100 (at DC500V mega) 4-M4   1PC 1 WLCA2-TC 35459697 -
Discontinued
[x]
- 35 to 95%RH 15 million times or more - 200m / s <SUP> 2 </ SUP> more Reference value RF (Min): 2.23 classI 10 to 55Hz, double amplitude 1.5mm None 50/60 1000m / s <SUP> 2 </ SUP> more - (In the case of form WLCA2) About275 Standard Type GI or 10A fuse type gG (IEC269) IP67 Micro-load type 50 or less (initial value) 15 million times or more (No freezing) -10 to 80 More than 100 (at DC500V mega) 4-M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WL01CA2-LD 35459785 82.99 SGD
Shipped after 2018-05-25
- 35 - 95%RH Above 15,000,000 times 102-0765 Above 300m/s<SUP>2</SUP> Reference Value RF(Minimum): 1.67 class[I] 10 to 55 Hz, double amplitude of 1.5mm None 50/60 Above 1000 m/s<SUP>2</SUP> 10 About 275 (When using WLCA2 form) Standard type 10A fuse shape, gG or gI (IEC269) IP67 Standard type Below 25 (initial value) Above 750,000 times -10 to 80 (but no freezing) 100 or more (for DC500V meggers) 4-M4   1PC 1 WLCA2-7 02087127 -
Discontinued
[x]
- 35 - 95%RH More than 1500 million times 102-1664 More than 300 m/s<SUP>2</SUP> - classI 10 to 55Hz 1.5mm frequency Without 50/60 More than 1000 m/s<SUP>2</SUP> 10 About 275 (in the case of WLCA2 type) Standard type 10A fuse type gG or gI (IEC269) IP67 Standard type 25 or less (initial value) More than 750,000 -10 to 80 (however, no freezing) More than 100 (with DC500V mega) 4-M4   1PC 1 WLCA32-43 02087163 -
Discontinued
[x]
- 35 - 95%RH 15 million times or more 102-0757 Above 300m/s<SUP>2</SUP> Reference Value RF(Minimum): 2.23 class[I] 10 to 55 Hz, double amplitude 1.5mm None 50/60 Above 1000 m/s<SUP>2</SUP> 10 About 275 (When using WLCA2 form) Standard type 10A fuse type gG or gI (IEC269) IP67 Standard type 25 or less (initial value) 750,000 times or more -10 to 80 (however,no freezing) 100 or more (for DC500V meggers) 4-M4   1PC 1 WLCA2 02503006 -
Discontinued
[x]
- 35 - 95%RH 15 million times or more - Above 300m/s<SUP>2</SUP> Reference Value RF(Minimum): 0.49 class[I] 10 to 55 Hz, double amplitude 1.5mm None 50/60 Above 1000 m/s<SUP>2</SUP> 10 About 275 (When using WLCA2 form) Standard type 10A fuse type gG or gI (IEC269) IP67 Standard type 25 or less (initial value) 750,000 times or more -10 to 80 (however,no freezing) 100 or more (for DC500V meggers) 4-M4   1PC 1 WLCA2-2 02503015 -
Discontinued
[x]
- 35 - 95%RH More than 1500 million times 102-0803 More than 300 m/s<SUP>2</SUP> Reference Value RF(minimum): 1.18 classI 10 to 55Hz 1.5mm frequency Without 50/60 More than 1000 m/s<SUP>2</SUP> 10 About 275 (in the case of WLCA2 type) Standard type 10A fuse type gG or gI (IEC269) IP67 Standard type 25 or less (initial value) More than 750,000 -10 to 80 (however, no freezing) More than 100 (with DC500V mega) 4-M4   1PC 1 WLCA2-2N 02503024 52.99 SGD
In stock
- 35 - 95%RH 15 million times or more - Above 300m/s<SUP>2</SUP> Reference Value RF(Minimum): 1.18 class[I] 10-55-Hz double amplitude of 1.5 mm none 50/60 Above 1000 m/s<SUP>2</SUP> 10 About 275 (When using WLCA2 form) Standard type 10A fuse type gG or gI (IEC269) IP67 Standard type 25 or less (initial value) 750,000 times or more -10 to 80 (but no freezing) 100 or more (for DC500V meggers) 4-M4   1PC 1 WLCA2-2NLD 35459356 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Freezer doors opening prevention
5
From Japan
On 2018-05-01 17:30:09
There is no result attached yet during the test, yet I do not know the impressions or improvements yet.
This review is about item#84832.
During machine maintenance
3
From Japan
On 2018-01-30 16:33:55
Currently used as replacement and spare parts I purchased it, but it can be used without problem.
This review is about item#84832.
Simple lift level setting
5
From Japan
On 2017-10-02 15:12:34
Robustness, accuracy, ease of installation etc. Sufficient goals can be achieved
This review is about item#2503024.
Used as pull string switch of electric toe of refrigerator compartment
5
From Japan
On 2017-08-11 13:33:45
I turned on and off normally I thought how durability is because frequent entrance and exit
This review is about item#84866.
As repair parts to take the machine tinning
5
From Japan
On 2017-07-13 17:06:53
Relatively easy to use, I always find it useful. *****
This review is about item#2087127.
It is used for automatic machine folding positioning.
3
From Japan
On 2016-10-31 17:08:45
It is used for automatic machine folding positioning. I put it for stock.
This review is about item#2087093.
Factory lift
5
From Japan
On 2016-07-12 07:22:14
It's a special switch, but you can order with one. It is also a reliable manufacturer.
This review is about item#02502981.
Machine control
5
From Japan
On 2015-05-08 15:21:39
It worked as usual and was very helpful.
This review is about item#02503015.
Machine repair (parts replacement)
5
From Japan
On 2015-02-17 10:05:19
Purchased for stock replenishment. I bought it with 10% OFF campaign, so it cost about 1000 yen by 2 pieces. Thank you very much.
Plant equipment open / shut confirmation equipment
5
From Japan
On 2013-04-11 10:29:56
Since the product is made by OMRON which can be trusted, there was no problem. Notably, it was good that the response from ordering to arrival to Monotaro got to work early without stopping the factory.
This review is about item#02087084.

Related Products