Buy more than* S$200* and get FREE SHIPPING

Double-Circuit Limit-Switch WLNJ-, Flexible Rod Shaped

4.70 (10)
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Conditional Short Circuit Current
100A(EN60947-5-1)
Terminal Screws
4-M4
Rated Frequency (Hz)
50/60
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Protection Structure
IP67
...see all>
Product Options
ADD TO CART
Short Circuit Protection Installation Differential Travel Operating Characteristics Environmental Information Opreration Method Appliance Classes Electric Rating Mounting Method Electrical Durability Contact Resistance (mohm) Shape Operating Ambient Temperature (deg C) PT Movement until Operation Allowable Operating Speed Insulation Resistance (Mohm) Mechanical Durability Flowing Current (A) Ground Terminal Operation Indicator Force for Operating (OF) (N) Rod Diameter (mm) Ambient Humidity Rated Enclosed Thermal Current Impact Resistance Lifespan Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Short Circuit Protection Installation Differential Travel Operating Characteristics Environmental Information Opreration Method Appliance Classes Electric Rating Mounting Method Electrical Durability Contact Resistance (mohm) Shape Operating Ambient Temperature (deg C) PT Movement until Operation Allowable Operating Speed Insulation Resistance (Mohm) Mechanical Durability Flowing Current (A) Ground Terminal Operation Indicator Force for Operating (OF) (N) Rod Diameter (mm) Ambient Humidity Rated Enclosed Thermal Current Impact Resistance Lifespan Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GI or 10A fuse type gG (IEC269) - - Corrosion-resistant type - classI Standard Type - 750000 times or more 25 or less (initial value) - (No freezing) -10 to 80 20 +/- 10mm (reference value) 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more 10 None Nothing Max1.47 6.5 35 to 95%RH 10A, 0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Corrosion-resistant type   1PC 1 WLNJ-RP 35460442 96.99 SGD
In stock
GI or 10A fuse type gG (IEC269) - - Standard Type - classI Standard Type - 750000 times or more 25 or less (initial value) - (No freezing) -10 to 80 20 +/- 10mm (reference value) 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more 10 None Nothing Max1.47 6.5 35 to 95%RH 10A, 0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - High hermetic   1PC 1 WLNJ-55 35460433 74.99 SGD
In stock
GI or 10A fuse type gG (IEC269) - - Cold type - classI Standard Type - 750000 times or more 25 or less (initial value) - (No freezing) -40 to 40 20 +/- 10mm (reference value) 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more - None Nothing Max1.47 6.5 35 to 95%RH 10A,0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Low-temperature models   1PC 1 WLNJ-TC 35460451 70.99 SGD
Shipped after 2018-01-24
GI or 10A fuse type gG (IEC269) - - Standard Type - classI Standard Type - 750000 times or more 25 or less (initial value) - (No freezing) -10 to 80 20 +/- 10mm (reference value) 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more - None Neon lamp Max1.47 6.5 35 to 95%RH 10A,0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Standard type   1PC 1 WLNJ-LE 35460485 70.99 SGD
Shipped after 2018-01-24
GI or 10A fuse type gG (IEC269) - - Heat-resistant type - classI Standard Type - 750000 times or more 25 or less (initial value) - 5 to 120 20 +/- 10mm (reference value) 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more - None Nothing Max1.47 6.5 35 to 95%RH 10A,0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Heat resistance type   1PC 1 WLNJ-TH 35460467 69.99 SGD
In stock
GI or 10A fuse type gG (IEC269) - - Standard Type - classI Micro-load type - 15 million times or more 25 or less (initial value) - (No freezing) -10 to 80 20 +/- 10mm (reference value) 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more - None Nothing Max1.47 6.5 35 to 95%RH 10A,0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Microload type   1PC 1 WL01NJ 35460512 51.99 SGD
In stock
- - - - - classI - - - - - - - 1mm-0.5m/s - - 10 - - - 6.5 35-95%RH 10A,0.5A(EN60947-5-1) - - -   1pc 1 WLNJ-LD-N 22239498 64.99 SGD
In stock
GI or 10A fuse type gG (IEC269) - - Standard Type - classI Micro-load type - 15 million times or more 25 or less (initial value) - (No freezing) -10 to 80 - 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more - None Nothing Max1.47 4.8 35 to 95%RH 10A,0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Microload type   1PC 1 WL01NJ-30 35460537 53.99 SGD
In stock
GI or 10A fuse type gG (IEC269) - - Standard Type - classI Standard Type - 750000 times or more 25 or less (initial value) - (No freezing) -10 to 80 - 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more - None Light-emitting diode (LED) Max1.47 4.8 35 to 95%RH 10A,0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Standard type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLNJ-30LD 35460494 65.99 SGD
Shipped after 2018-01-24
GI or 10A fuse type gG (IEC269) - - Standard Type - classI Micro-load type - 15 million times or more 25 or less (initial value) - (No freezing) -10 to 80 - 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more - None Nothing Max1.47 8 35 to 95%RH 10A,0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Microload type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WL01NJ-2 35460521 54.99 SGD
Shipped after 2018-01-24
GI or 10A fuse type gG (IEC269) - - Standard Type - classI Standard Type - 750000 times or more 25 or less (initial value) - (No freezing) -10 to 80 - 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more - None Light-emitting diode (LED) Max1.47 8 35 to 95%RH 10A,0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Standard type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLNJ-2LD 35460503 66.99 SGD
Shipped after 2018-01-25
GI or 10A fuse type gG (IEC269) - - Standard Type - classI Micro-load type - 15 million times or more 25 or less (initial value) - (No freezing) -10 to 80 - 1mm to 0.5m/s More than 100 (at DC500V mega) 15 million times or more 0.1 None Nothing Max0.28 1 35 to 95%RH 10A,0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more - Microload type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WL01NJ-S2 35460546 64.99 SGD
Shipped after 2018-01-26
GI or 10A fuse type gG (IEC269) - Measured by an actuator tip Standard Type Snap Action classI Standard Type Front mounting, rear mounting 750000 times or more 25 or less (initial value) General-purpose Vertical (No freezing) -10 to 80 40 +/- 20mm (reference value) 1mm to 0.5m/s More than 100 (at DC500V mega) 10 million times or more (at no load) 10 None Nothing Max0.28 1 35 to 95%RH 10A, 0.5A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more General form Standard type   1PC 1 WLNJ-S2 35460424 65.99 SGD
In stock
10A fuse type gG or gI (IEC269) - - Standard type - classI Standard type - More than 750,000 25 or less (initial value) - -10 to 80 (however, no freezing) - 1mm - 0.5m/s More than 100 (with DC500V mega) More than 1500 million times 10 Without Not available maximum of 1.47 6.5 35 - 95%RH 10A, 0.5A(EN60947-5-1) More than 1000 m/s<SUP>2</SUP> - Standard type   1PC 1 WLNJ 02503051 50.99 SGD
In stock
10A fuse shape gG or gI (IEC269) - - Standard type - class[I] Standard type - More than 750,000 times less than 25 (initial value) - -10 to 80 (but, Do not freeze) - 1mm - 0.5m/s 100 or more (for DC500V meggers) more than 1500 million times 10 Without Not available maximum of 1.47 4.8 35 - 95%RH 10A, 0.5A(EN60947-5-1) Above 1000 m/s<SUP>2</SUP> - Standard type   1PC 1 WLNJ-30 06896653 50.99 SGD
In stock
10A fuse type gG or gI (IEC269) - - Standard type - class[I] Standard type - 750,000 times or more 25 or less (initial value) - -10 to 80 (but no freezing) 40+/-20 mm (reference value) 1mm - 0.5m/s 100 or more (for DC500V meggers) 10,000,000 times or more 10 Nothing Nothing Maximum 1.47 8 35 - 95%RH 10A, 0.5A(EN60947-5-1) Above 1000 m/s<SUP>2</SUP> - Standard form   1PC 1 WLNJ-2 35460415 51.99 SGD
In stock
10A fuse type gG or gI (IEC269) - - Standard type - class[I] Standard type - 750,000 times or more 25 or less (initial value) - -10 to 80 (but no freezing) 20+/-10 mm (reference value) 1mm - 0.5m/s 100 or more (for DC500V meggers) 10,000,000 times or more 10 Nothing Light emitting diode (LED) Maximum 1.47 6.5 35 - 95%RH 10A, 0.5A(EN60947-5-1) Above 1000 m/s<SUP>2</SUP> - Standard form   1PC 1 WLNJ-LD 35460476 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
When product removal is confirmed
5
From Japan
On 2017-12-09 17:24:28
Hopefully the strength of the flexible rod is a bit higher.
This review is about item#35460512.
Machine tool start SW
5
From Japan
On 2017-11-14 23:24:49
I use it to start machine tools. Lifetime will come about three to five years approximately 500 times a day. I calculate roughly and operate 30 to 600 thousand times, so I think that reliability is outstanding.
This review is about item#2503051.
Used for back limit alarm of forklift
5
From Japan
On 2017-10-26 21:06:11
I used it for a back limit alarm switch of a forklift. We have nearly achieved our objectives.
This review is about item#2503051.
Fill alarm
5
From Japan
On 2016-11-11 15:54:45
Because monotaro purchase can be purchased cheaper than other stores, one stock always for permanent
This review is about item#35460424.
Staircase elevator limiter
5
From Japan
On 2016-08-17 20:57:40
Mail order purchase is very easy and convenient
This review is about item#2503051.
machine
4
From Japan
On 2016-02-24 22:05:11
It can be used without problems.
This review is about item#02503051.
Machine switch
3
From Japan
On 2014-09-17 13:24:28
The price is cheaper than other companies' purchase, and it is satisfied quickly of the delivery date. It is okay not to add a shipping cost. I will rip it.
This review is about item#02503051.
Transfer line
5
From Japan
On 2012-07-20 18:06:21
The price was more expensive than the purchase price by more than 20%, but ordered as it was possible to ship on the same day. There is no dissatisfaction with the product.
This review is about item#06896653.
Production line
5
From Japan
On 2012-05-17 12:20:22
It is about 500 yen cheaper than the market price. I checked the price of all the limit switches, but it is still 500 yen cheaper. I will continue to purchase it from now on.
This review is about item#02503051.
Switch for boom warning lamp of crane (switch for running trouble alarm lamp with boom stretched up)
5
From Japan
On 2012-03-21 19:37:57
It is a good product to install and operate well
This review is about item#02503051.

Related Products