Buy more than* S$200* and get FREE SHIPPING

Double-Circuit Limit-Switch WLG

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Conditional Short Circuit Current Ambient Humidity Weight (g) Rated Insulation Voltage (V) Short Circuit Protection Installation Impact Resistance 2014 TRUSCO Published Page TRUSCO Part Number Appliance Classes Environmental Information Electrical Durability Electric Rating Return Force (N) Protection Structure Contact Resistance (mohm) Ground Terminal Type Operating Ambient Temperature (deg C) Force for Operating (OF) (N) Mechanical Durability Insulation Resistance (Mohm) Impact Resistance (Malfunction) Terminal Screws Degree of Contamination (Uise Environment) Vibration Resistance (malfunction) Rated Frequency (Hz) Rated Enclosed Thermal Current Operation Indicator Lever Type Flowing Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conditional Short Circuit Current Ambient Humidity Weight (g) Rated Insulation Voltage (V) Short Circuit Protection Installation Impact Resistance 2014 TRUSCO Published Page TRUSCO Part Number Appliance Classes Environmental Information Electrical Durability Electric Rating Return Force (N) Protection Structure Contact Resistance (mohm) Ground Terminal Type Operating Ambient Temperature (deg C) Force for Operating (OF) (N) Mechanical Durability Insulation Resistance (Mohm) Impact Resistance (Malfunction) Terminal Screws Degree of Contamination (Uise Environment) Vibration Resistance (malfunction) Rated Frequency (Hz) Rated Enclosed Thermal Current Operation Indicator Lever Type Flowing Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 1.47 IP67 25 or less (initial value) None High hermetic (No freezing) -10 to 80 Max13.34 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Nothing - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLGCA2-55 35459952 84.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 750000 times or more Standard Type Reference value RF (Min): 1.47 IP67 25 or less (initial value) None Sputter-prevention (No freezing) -10 to 80 Max13.34 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLGCA2-LDS 35459986 89.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Sputter-prevention (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-55LDS-M1J-1(0.3M) 35459846 199.99 SGD
Shipped after 2018-03-13
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Sputter-prevention (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-LDAS-DGJS03T 35459882 149.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-LD-M1J 35459916 129.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 1.47 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max13.34 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLGCA2-LD 35459977 82.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 1.47 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max13.34 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Neon lamp - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLGCA2-LE 35459995 84.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.49 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max8.83 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Nothing - -   1PC 1 WLGCA2-2 35459943 75.99 SGD
In stock
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 15 million times or more Micro-load type Reference value RF (Min): 1.47 IP67 25 or less (initial value) None Microload type (No freezing) -10 to 80 Max13.34 15 million times or more More than 100 (at DC500V mega) 200m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Nothing - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WL01GCA2 35459751 72.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-55LD-M1GJ 0.5M 35459837 149.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Sputter-prevention (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-LDAS 35459873 85.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 1.47 IP67 25 or less (initial value) None High hermetic (No freezing) -10 to 80 Max13.34 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLGCA2-55LD 35459961 94.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Heat-resistant type 500000 times or more Standard Type Reference value RF (Min): 1.47 IP67 25 or less (initial value) None Heat resistance type 5 to 120 Max13.34 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Nothing - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLGCA2-TH 35460004 84.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Sputter-prevention (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-LDS 35459925 82.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 15 million times or more Micro-load type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Microload type (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 200m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Nothing - -   1PC 1 WL01G2 35459742 72.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-LD-DK1EJ03 35459907 119.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> or more - - class I Standard Type 500,000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None High sealed -10 To 80 (with no freezing) Up to 9.81 10 million times or more 100 or more (by DC500V mega) 300m / s <SUP> 2 </ SUP> or more 4-M4 3(EN60947-5-1) 10 - 55Hz double amplitude 1.5mm 50/60 10A, 0.5A (EN60947-5-1) Nothing - 10   1PC 1 WLG2-55 35459812 78.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-55LD-M1GJ 0.5M 02065762 149.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-LD-DGJ03 35459891 149.99 SGD
Shipped after 2018-02-27
- - 292 - - - 1-2448 102-0790 - - - - - - - - - - - - - - - - - - - - Short lever (R38) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2 36917377 67.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None High hermetic (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Neon lamp - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-55LE 35459855 85.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Neon lamp - 10   1PC 1 WLG2-LE 02087206 82.99 SGD
Shipped after 2018-02-26
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more 1-2448 102-1605 classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.25 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max2.84 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Nothing - 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLGL 02087224 69.99 SGD
Shipped after 2018-02-26
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None High hermetic (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-55LD 35459821 85.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.25 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max2.84 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLGL-LD 35460013 80.99 SGD
Shipped after 2018-02-27
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more 1-2448 102-0811 classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 1.47 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max13.34 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Nothing - 10   1PC 1 WLGCA2 02087215 79.99 SGD
In stock
100A(EN60947-5-1) 35 to 95%RH - (Ui)250(EN60947-5-1) GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - - classI Standard Type 500000 times or more Standard Type Reference value RF (Min): 0.98 IP67 25 or less (initial value) None Standard type (No freezing) -10 to 80 Max9.81 15 million times or more More than 100 (at DC500V mega) 300m / s <SUP> 2 </ SUP> more 4-M4 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm 50/60 10A,0.5A(EN60947-5-1) Light-emitting diode (LED) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLG2-LD 35459864 86.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-07-29 18:43:51
I have purchased it several times. It can be used without problems.
This review is about item#02087197.
Machine maintenance
1
From Japan
On 2013-06-06 10:23:01
As for impression of use, this screen reached with variable drawing type drawing, arrived that it is not "variable". Is not it unkind? Moreover, it is not possible to return it, how is it.
This review is about item#35459742.
Machine repair
5
From Japan
On 2013-01-27 15:20:01
I used it for repairing the machine. Since it was a maker item, I could use it without worrying about it. Since SMC products and other products are preparing for images, it is appreciated if you can display only the shape.
This review is about item#35459943.

Related Products