Buy more than* S$200* and get FREE SHIPPING

Z-15G □ Flexible Rod Shape

4.62 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Silver
Contact Specification
Rivet
PTI Tracking Characteristics
175
Appliance Classes
Class I
Classification
Standard
Contact Interval
0.5mm
Actuator Type
Flexible rod type (coil spring type)
...see all>
Product Options
ADD TO CART
Mechanical Durability Weight (g) Ambient Humidity Impact Resistance Force for Operating (OF) (N) Contact Resistance (mohm) Rated Current (A) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanical Durability Weight (g) Ambient Humidity Impact Resistance Force for Operating (OF) (N) Contact Resistance (mohm) Rated Current (A) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 million times or more - 35 to 95%RH Max1000m/s2 Max0.49 15 or less (initial value) - (No freezing) -15 to 80 More than 100 (at DC500V mega) 100000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GNJ55 35501331 23.99 SGD
Shipped after 2018-01-23
10,000,000 times or more 45 35 - 95%RH A maximum of 1000 m / s<SUP>2</SUP> Maximum 0.49 Below 15 (initial value) 15 -15 to 80 (however, do not freeze over) 100 or more (for DC500V meggers) 100,000 times or more   1PC 1 Z-15GNJ55-B 02503751 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
As a teaching material
5
From Japan
On 2017-10-07 08:48:56
It is easy to use because it can react to slight force and movement and switch input
This review is about item#02503751.
Check number of test equipment
5
From Japan
On 2016-07-03 16:12:57
I can use it without problems.
This review is about item#02503751.
Contact sensor
5
From Japan
On 2016-05-26 15:19:50
I used it as a contact sensor when moving the machine. To make the length a little longer, cut the tip of the plastic, drill a hole, embed a thin bolt, and adjust the length freely. I think that it is convenient to have a structure that can adjust the length of the tip.
This review is about item#02503751.
Using this, we are making bar switches that are used by physically handicapped people.
5
From Japan
On 2016-02-10 16:46:04
It is a switch that I have been using for over 20 years. It is possible to input from all directions and ON / OFF is sure.
This review is about item#02503751.
To the limit of lift
3
From Japan
On 2015-10-13 10:17:09
I use it for the limit of a car lift. In essence, we constructed a circuit so that the roof of the car does not come into contact with the roof of the building. It is satisfying as cost-benefit or as a security fee.
This review is about item#02503751.
It was used as a part of equipment to support the activities of physically handicapped people.
5
From Japan
On 2015-07-19 21:05:06
It can be stably switched with any force from any direction, it is strong, so it is very handy. It also became the deciding factor of purchase that screw fixing type and easy fixing of conductors was easy.
This review is about item#02503751.
One-shot feed of packaging machine
4
From Japan
On 2015-05-29 16:36:06
Up to now, one-shot feeding of the packaging machine was operated with push buttons, but we tried to move with Chung with just touching. Although workability improved, it seems to get stuck out occasionally, so it might be interesting if it is colored.
This review is about item#02503751.
Additional work of electrical components
5
From Japan
On 2013-11-03 20:07:32
It is used for taking out electrical signals when adding electrical components of a forklift. The part price is also cheaper than the one used before, the rod part is supple and easy to use.
This review is about item#02503751.

Related Products