Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General-Purpose Basic Switch

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Silver
Contact Specification
Rivet
PTI Tracking Characteristics
175
Classification
High sensitivity
Contact Interval
0.25mm
Protection Structure
GENERAL TYPE (IP00)
...see all>
Product Options
ADD TO CART
Mechanical Durability Form Weight (g) Ambient Humidity Force for Operating (OF) (N) Impact Resistance Rated Current (A) Contact Resistance (mohm) Operating Ambient Temperature (deg C) Appliance Classes Insulation Resistance (Mohm) Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanical Durability Form Weight (g) Ambient Humidity Force for Operating (OF) (N) Impact Resistance Rated Current (A) Contact Resistance (mohm) Operating Ambient Temperature (deg C) Appliance Classes Insulation Resistance (Mohm) Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 million times or more Z-15HW24 About29 35 to 85%RH Max58.8m Max1000m/s2 15 15 or less (initial value) (No freezing) -25 to 80 Class I More than 100 (at DC500V mega) 500000 times or more   1PC 1 Z-15HW24 35501286 16.99 SGD
Shipped after 2018-06-25
15 million times or more Z-15HW78 About26 35 to 85%RH Max39.2m Max1000m/s2 - 15 or less (initial value) (No freezing) -25 to 80 Class I More than 100 (at DC500V mega) 500000 times or more   1PC 1 Z-15HW78 35501295 14.99 SGD
Shipped after 2018-06-25
15 million times or more Z-15HW52 About40 35 to 85%RH Max58.8m Max1000m/s2 - 15 or less (initial value) (No freezing) -25 to 80 Class I More than 100 (at DC500V mega) 500000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15HW52 35501304 24.99 SGD
Shipped after 2018-06-29
15 million times or more Z-15HW-B About36 35 to 85%RH Max0.66 Max1000m/s2 - 15 or less (initial value) (No freezing) -25 to 80 Class I More than 100 (at DC500V mega) 500000 times or more   1PC 1 Z-15HW-B 35501322 12.99 SGD
Shipped after 2018-06-25
15 million times or more Z-15HW52-B - 35 to 85%RH Max58.8m Max1000m/s2 - 15 or less (initial value) (No freezing) -25 to 80 Class I More than 100 (at DC500V mega) 500000 times or more   1PC 1 Z-15HW52-B 35501313 18.99 SGD
Shipped after 2018-06-25
10,000,000 times or more Z-15HW24-B 35 35 - 85%RH 2.45 - 3.43 Maximum 1000m / s<SUP>2</SUP> 15 Below 15 (initial value) -25 to 80 (however, do not freeze) Class [I] 100 or more (for DC500V meggers) More than 500,000 times   1PC 1 Z-15HW24-B 02504065 16.99 SGD
Shipped after 2018-06-25
More than 10000000 times Z-15HW78-B 33 35 - 85%RH 2.45 - 3.43 Maximum of 1000 m/s<SUP>2</SUP> 15 15 or less (initial value) -25 to 80 (however, no freezing) Class I More than 100 (with DC500V mega) More than 500,000 times   1PC 1 Z-15HW78-B 02504074 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for air solenoid valve
3
From Japan
On 2017-11-27 18:10:51
It is hard to use since the gold board is soft and immediately bent.
This review is about item#2504065.
For parts replacement
5
From Japan
On 2016-06-13 18:20:36
It was SW attached to machines of decades ago, but it was a competitor's product, but it was able to substitute without problem with this product. It was the same size and easy to replace.
This review is about item#02504074.
Cotton-making machine
5
From Japan
On 2013-12-09 13:28:41
It is cheap and easily obtained by replacing parts of the machine and it is saved.
This review is about item#02504074.

Related Products