Buy more than* S$200* and get FREE SHIPPING

Accuracy
alternating current: -- 20 A +/-2.0%rdg+/-5dgt (50 Hz - 1 kHz) -- 200 A +/-2.0%rdg+/-5dgt(50/60 Hz) +/-3.0%rdg+/-10dgt (40 Hz - 1 kHz)
External Form Dimensions (Length x Width x Depth)(mm)
147x58.5x26
Safety Standards
IEC61010-1 (JIS C 1010-1) CAT.III 300V contamination degree 2
Auto Power-off
About 10 minitues
Measured Conductor Diameter
Maximum phi24mm
Batteries
Button cell LR-44(1.5V)x2
Response Time (seconds)
About 1
Continuous Opreration Time (hours)
About 120
Withstand Voltage
AC3700V FOR 1 MINUTE
Weight (g)
About 100 (battery included)
Measuring Range
ALTERNATING CURRENT: 20A, 200A
Accessories
9090 (carry case), button cell LR-44x2, an operation manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2031 06858494 119.90 SGD
In stock
ADD TO CART

Related Products