Buy more than* S$200* and get FREE SHIPPING

Accuracy
Alternating current + / -1% rdg + /-4dgt (0 to 40A) (50/60Hz) + / -2.5% rdg + /-4dgt (0 to 40A) (20Hz to 1kHz) + / -1.5% rdg + /-4dgt ( 20 to 200A) (50/60Hz) + / -2.5% rdg + /-4dgt (20 to 200A) (20Hz to 1kHz) + / -3.5% rdg (200 to 300A) (50/60Hz) + / -4%
Auto Sleep Function
About 5 minutes
External Form Dimensions (Length x Width x Depth)(mm)
147x59x25
Safety Standards
IEC61010-1 2IEC61010-2-032 (JIS C 1010-1) CAT.III 300V Pollution degree (JIS C 1010-2-32)
Measured Conductor Diameter
Maximum phi24mm
Batteries
Button battery LR-44 (1.5V) x2
Response Time (seconds)
About2
Continuous Opreration Time (hours)
About10
Resolution Capability
Minimum 0.01A (2 range of auto 40A/300A)
Withstand Voltage
1 minute AC3700V
Weight (g)
About 100 (including batteries)
Measuring Range
AC-DC Current: 40/300A
Accessories
9090 (Carrying Case), button battery LR-44x2, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2033 06858503 329.90 SGD
In stock
ADD TO CART

Related Products